Apply to be a TradeMaster!
Main product image of 1/4" Extra Long Magnetic Hex Hand Driver (10-1/2" Long)
Magnifying glass
Hover image to zoom

1/4" Extra Long Magnetic Hex Hand Driver (10-1/2" Long)

Brand:
Malco
SKU:
HHD1
Rating:
(5)
Q&A:
(0)
1/4" Extra Long Magnetic Hex Hand Driver (10-1/2" Long)
Magnifying glass
Hover image to zoom
$19.03 each
In Stock
In Stock
Get 29 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
10-1/2" Length

Description

–
CONNEXT Quick Change handles from Malco, combined with precision-fit and hardened Malco Magnetic Hex Chuck Driver shaft components, offer the ultimate in Hex Hand Driver durability and flexibility. Hex Hand Drivers shown here are sold pre-assembled and packaged as one product, but components are also available separately. Replacing a worn hex hand driver with just a handle or driver shaft at a time is more economical. And changing a hand-held hex driver size can be as easy and thrifty as retrieving a different size chuck driver shaft from your tool bag.

Features
  • Color Code: Red
  • Hex Size: 1/4"
  • Overall Length: 10-1/2"

Specs

–
Product Type:

Hex Driver

Size:

1/4"

Length (Inches):

10-1/2"

Shaft Length:

6-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.2 out of 5 reviews
60% would recommend this product
3.2
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
20%
3 star
0%
2 star
0%
1 star
40%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Cheap finish

I got this nut driver and put it in my tool bag and it has started finish has started to fall off and has a rust look to it
Shervin
FL
4 years ago
Was this review helpful to you?

I would Recommend it and I would buy it again

It's great for getting into places where you need a long nut driver and I like it because you can put the Malco nut driver attachment that has the 5/16 and 1/4 inch head that you can just flip over
Turkey Tom
WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Piece of junk

This is a tool and I hate tools
ToolHater
Goleta, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for hard-to-reach furnace screws.

Makes those hard-to-reach screws on furnaces a breeze. Screw stays in place with the magnetic tip. Great delivery from Supplyhouse, too.
Bob H.
Michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the perfect tool for the job:)

I like the magnetic use to grip the screw and not worry about dropping it.
Hope
NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy