Apply to be a TradeMaster!
Main product image of 36" Nylon Ties (Box of 25)
Magnifying glass
Hover image to zoom

36" Nylon Ties (Box of 25)

Brand:
Malco
SKU:
TY34
Rating:
(1)
Q&A:
(0)
36" Nylon Ties (Box of 25)
Magnifying glass
Hover image to zoom
$17.70 each
In Stock
In Stock
Get 14 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
36"

Description

Use Malco Nylon Ties to install flexible duct to take-offs, or secure bundles, up to 15" (38 cm) diameter. Made of 100% nylon, Malco ties offer a minimal tensile strength of 175 pounds.

Features:
  • UL Listed
  • Long Lasting Nylon
  • Secure Connection
  • 175 Pound Tensile Strength

Specs

Type:

Nylon Ties

Size:

36"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/4" and 5/16" Reversible Magnetic Hex Chuck Driver (4" Long)
SKU: MSHMLC
Malco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

excellent quality

These have a very strong grip and are smooth and easy to install. I do recommend the tension-er and flush cut tool.
edw
brentwood, ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy