Apply to be a TradeMaster!
Main product image of 4" Wing Nut Test Plug
Magnifying glass
Hover image to zoom
4" Wing Nut Test Plug
Magnifying glass
Hover image to zoom
$5.92 each
BOX UP & SAVE 8%
$195.84 box of 36
$5.44 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
  • Large Wing Nut For Easy Operation
  • Engineered and Designed For Maximum Gripping Power
  • Specs

    –
    Size:

    4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    Product Image of 4" Wing Nut Test Plug
    4" Wing Nut Test Plug
    SKU: TP-11
    (8)
    4"
    4" Lead Fit-All Cleanout Plug
    SKU: LFP400
    4"

    You May Also Need

    Product Reviews

    5 out of 8 reviews
    100% would recommend this product
    5
    out of 8 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-8 of 8 reviews

    I would buy this product again

    Price was good
    Sam
    Queens ny
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly as described

    I used this to cover a drain. Works perfect exactly as described
    Nermin
    New York
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It's a great product and suits our needs perfectly.

    Thats propriety for our processes
    GBK
    Houston, TX
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Honest and as advertised

    Will buy from them again
    Jim
    Brownsville, mn
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i would buy again if needed

    instant repair for the washing machine, perfect fit Thanks
    Mr.
    Lakewood Co.
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Superior Customer Service

    The product was good as described but the service was great. I was on a dead line and because of your service I was able to complete the task.
    B&B Liquidations
    Auburndale Florida
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fast service, good prices.

    Fast service, good prices.
    none
    Hancock, MA
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this again an glad I got a extra

    I used it to cap off a 4in cast iron pipe where the clean out had snapped off worked perfect
    John
    Va
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy