Apply to be a TradeMaster!
Main product image of M18 Short Throw Press Tool Kit w/ 1/2", 3/4" & 1" Viega PureFlow Pex Press Jaws
Magnifying glass
Hover image to zoom

M18 Short Throw Press Tool Kit w/ 1/2", 3/4" & 1" Viega PureFlow Pex Press Jaws

Brand:
Milwaukee
SKU:
2674-22P
Rating:
(21)
Q&A:
(7)
M18 Short Throw Press Tool Kit w/ 1/2", 3/4" & 1" Viega PureFlow Pex Press Jaws
Magnifying glass
Hover image to zoom
$799.00 each
In Stock
In Stock
Get 29 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Length
13.6"
Product Highlight: Size
1/2", 3/4", 1"

Description

–

PROMOTION

This product is part of a Milwaukee Promo that is valid until November 1st.

With the purchase of this M18 Short Throw Press Tool Kit, you can redeem a Free Goods Package from Milwaukee here.


Gift Kit Includes:


Overview

The M18 Short Throw Press Tool is the fastest press tool on the market, pressing 40% faster than the competition providing users the fastest, effortless installs from branch to fixture. Designed for one handed use, the M18 Short Throw Press tool is an easy to use solution compared to hand tools. Auto cycle ensures a full press every time, and delivers added assurance of a quality connection. Providing force optimized for residential installs and eliminating the downtime caused by calibration intervals, the M18 Short Throw Press Tool reduces cost of owner ship and maximizes productivity for the residential installer. Powered by the M18 Red Lithium battery means this is a part of the only press system where you can Cut, Fasten and Connect on One System.


Features

  • The Milwaukee REDLITHIUM Battery Pack is the most durable pack on the market and provides up to 50% more run time
  • Designed for One Handed Use
  • Auto Cycle ensures full press every time
  • 40% Faster Press
  • No Calibration Interval
  • Optimized for residential installs


Includes:

  • (1) M18 Mechanical Press Tool
  • (2) M18 REDLITHIUM 2.0 Compact Battery Pack (48-11-1820)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) M18 1/2" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2631P)
  • (1) M18 3/4" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2633P)
  • (1) M18 1" Viega PureFlow Jaw for M18 Short Throw Press Tool (49-16-2634P)
  • (1) Carrying Case


Note: ONLY compatible with the PEX Press/Crimp Jaws for M18 Short Throw Tool line. NOT Compatible with any other line of jaws.

Specs

–
Product Type:

Press Tool

Voltage:

18v

Type:

Tool

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Length:

13.6"

Size:

1/2"

3/4"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Press PureFlow Polymer Coupling (Lead Free)
SKU: 49403
Viega
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.52 out of 21 reviews
90% would recommend this product
4.52
out of 21 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
5%
3 star
5%
2 star
5%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

This Tool is Awesome

I love this thing. It's so heavy duty and easy to use. Makes connections super fast and perfect every time. Just repiped a whole house with it and it made the job quick, easy, and enjoyable (new tools are fun.) I should note that I'm not using it with the Viega system, but with the Mr. Pex system (press sleeves with standard crimp fittings.) I contacted Mr. Pex and they told me it was compatible. I've made at least a few hundred connections so far and not one leak. This tool is my new favorite thing.
VS

Most Liked Negative Review

Both batteries dead, zero electricity.

I received my tool in undamaged packaging and an undamaged case. The tool itself and jaws were perfect working order and worked great. However, the pair of 2.0 Milwaukee batteries that came with it were completely dead. And I don't mean they needed to be charged. I mean, they have no sign of electrical activity. No light when you push the battery tester button on them. The charger quick flashes red/green. I tried several other different chargers. I put the batteries on my voltage meter with 0.0 electrical activity. When I contacted supplyhouse.com about this they informed me that I had to go through the warranty process thru Milwaukee. I had to send the batteries back and I'm still waiting to hear back from them. Thank goodness I own many many Milwaukee tools and have plenty of spare batteries. But those batteries sell for over $100 apiece. So out of the $800+ I spent on this kit at this time I have been burned on over 25% of my purchase price.
Showing 1-10 of 21 reviews

I would buy this product again and again

Huge timer saver, complete gamer.
Just a guy
Los Angeles
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Very impressed with Viega press tool. I replaced my plumbing with pex and it paid for itself already.
MJM
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Both batteries dead, zero electricity.

I received my tool in undamaged packaging and an undamaged case. The tool itself and jaws were perfect working order and worked great. However, the pair of 2.0 Milwaukee batteries that came with it were completely dead. And I don't mean they needed to be charged. I mean, they have no sign of electrical activity. No light when you push the battery tester button on them. The charger quick flashes red/green. I tried several other different chargers. I put the batteries on my voltage meter with 0.0 electrical activity. When I contacted supplyhouse.com about this they informed me that I had to go through the warranty process thru Milwaukee. I had to send the batteries back and I'm still waiting to hear back from them. Thank goodness I own many many Milwaukee tools and have plenty of spare batteries. But those batteries sell for over $100 apiece. So out of the $800+ I spent on this kit at this time I have been burned on over 25% of my purchase price.
Wells1476
East Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

M18 Short Throw Press Tool Kit w/ 1/2", 3/4" & 1" Viega Pure

Easier to use then i thought it would have been ,
Mike
Gatesville Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Opinion

My wife ordered me this as a present...unfortunately I don't use the fittings that these crimp and I will be ordering the right one but, for what I seen it is an amazing tool...even tho I'm a dewalt guy I definitely would recommend this for crimping especially how fast the tool works and how light weight it is Bruce
Plumbbo
Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great service
Novko
Sterling VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

M18 pex crimper

Very easy to use and can get in small spaces that my old hand crimper couldn't. Wish I had this years ago..
Jared
Beatrice,NE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality tool

Like the light to illuminate the crimp area. So far, works great in the first 30 days of use.
Doni Baba
Upstate NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great service great support when you need help they are there for you.
Jim
Nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ease of use plus time savings

One of the best tools Milwaukee has introduced to the market. This is a huge time savings.
Greg
OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: Do you sell heads that fit Nibco fittings

Asked by Steve 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Steve, thanks for writing in. The M18 short throw tool is not compatible with Nibco press fittings.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Steve, thanks for writing in. However, I am not seeing a heads for that tool.

Was this review helpful to you?

Q: Is this tool for hvac as well?

Asked by None 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, this is a PEX Press tool and is for plumbing only.

Was this review helpful to you?

Q: Looking for the jaws for copper. Will this tool work on copoer?

Asked by Bob the plumber 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Bob, This is the one you need: https://www.supplyhouse.com/Milwaukee-2473-22-1-2-to-1-M12-Force-Logic-Copper-Press-Tool-Kit and check out the Accessories List here: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/2473-22-Parts.pdf

Was this review helpful to you?

Q: Can this tool be used to press copper fittings like your m12

Asked by Donny 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this tool is for PEX Press style fittings. 2473-22 would be for Copper Press style.

Was this review helpful to you?

Q: Can this pro press be used for copper?

Asked by Larry 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it is only for PEX Press connections.

Was this review helpful to you?

Q: Can this press be used for copper pipes?

Asked by Tom 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This Product is used with Viega PEX Press Fittings. It is not compatible with Copper Press Fittings. For Copper Press installations you will need 2473-22: 1/2" to 1" M12 Force Logic Copper Press Tool Kit.

Was this review helpful to you?

Q: Is this compatible with FostaPEX?

Asked by Ken 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, This is compatible with FostaPex with the use of the included jaws for 1/2" , 3/4" and 1" FostaPex.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy