Apply to be a TradeMaster!
Main product image of Shockwave Right Angle Adapter
Magnifying glass
Hover image to zoom
Shockwave Right Angle Adapter
Magnifying glass
Hover image to zoom
48-32-2390 has been discontinued
Discontinued June 4, 2025
This product was discontinued by the manufacturer.

Description

–
The Milwaukee® Shockwave™ Right Angle Adapter features an Internal Optimized Shockzone™ which absorbs peak torque and prevents breaking. The shanks is made from Custom Alloy76™ Steel which is engineered for extended life. The hardened gears provide increased torque transfer for added durability. With only a 1.4" Slim Profile, the adapter allows access into the tightest of spaces. The Shockzone™ Right Angle Adapter is designed for use in both Impact Drivers and Drill Drivers and works with all 1/4" Hex Shank accessories.

Includes
  • (1) 1" PH2
  • (1) Shockwave Right Angle Adapter
Product Features
  • Optimized Internal Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel engineered for extended life
  • 1.4" Slim Profile for tight access
  • Provides up to 30X life
  • Hardened gears allow for increased torque transfer
  • Features a magnet to retain bits
  • Ergonomic rubber overmold for added comfort during use
  • For use with 1/4" Hex Shank Accessories
  • Designed for use in Impact Drivers and Drill Drivers

Specs

–
Product Type:

Adapter

Type:

Right Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need