Apply to be a TradeMaster!
Main product image of 4 Piece 1-7/8" Shockwave Impact Nut Driver Set (1/4", 5/16", 3/8", 7/16")
Magnifying glass
Hover image to zoom

4 Piece 1-7/8" Shockwave Impact Nut Driver Set (1/4", 5/16", 3/8", 7/16")

Brand:
Milwaukee
SKU:
49-66-4562
Rating:
(0)
Q&A:
(0)
4 Piece 1-7/8" Shockwave Impact Nut Driver Set (1/4", 5/16", 3/8", 7/16")
Magnifying glass
Hover image to zoom
$13.99 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1-7/8" Length
Product Highlight: Size
7/16", 3/8", 5/16", 1/4"

Description

–
Overview
Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Nut Drivers are engineered for extreme durability and up to 30x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Features:
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge for fastening in tight spaces


Includes:
  • 1/4"
  • 5/16"
  • 3/8"
  • 7/16"

Specs

–
Product Type:

Nut Driver

Length (Inches):

1-7/8"

Size:

7/16"

3/8"

5/16"

1/4"

Shaft Length:

1-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PH2 Shockwave Power Bit (15 Contractor Pack)
SKU: 48-32-5004
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy