Shop Resideo Sale
Main product image of M18 18-Volt Lithium-Ion 6-Port Sequential Battery Charger
Magnifying glass
Hover image to zoom

M18 18-Volt Lithium-Ion 6-Port Sequential Battery Charger

Brand:
Milwaukee
SKU:
48-59-1806
Rating:
(1)
Q&A:
(0)
M18 18-Volt Lithium-Ion 6-Port Sequential Battery Charger
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–

The M18 Six Pack Sequential Charger offers a compact design, integrated hang holes for vertical mounting, and a pass through plug to conserve outlet space. The new unit will charge M18 compact batteries in 30 minutes and extended capacity (XC) batteries in 60 minutes. With this new six pack charger, users can reduce the amount of time spent changing out batteries, increasing productivity on the jobsite.


Features

  • Charges up to Six Batteries Sequentially
  • Charges compact batteries in 30 min.
  • Charges extended capacity (XC) batteries in 60 min.
  • Convenient Carrying Handle
  • Pass Through Plug
  • Compact Size

Specs

–
Product Type:

Charger

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

M18 Transfer Pump (Pump Only)
SKU: 2771-20
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again.

Product works great! Just a heads up, it will only charge one battery at a time! So 6+ hours to charge a full rack.
Ty the plumber guy
MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy