Shop Milwaukee
Main product image of 2-1/2" X 16' Flexible Hose
Magnifying glass
Hover image to zoom

2-1/2" X 16' Flexible Hose

Brand:
Milwaukee
SKU:
49-90-2004
Rating:
(0)
Q&A:
(0)
2-1/2" X 16' Flexible Hose
Magnifying glass
Hover image to zoom
$106.58 each
In Stock
In Stock
Get 8 Thu, Aug 27 - Fri, Aug 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
16' Length
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

The 2-1/2" x 16' Flexible Hose delivers unmatched durability and flexibility to survive the jobsite. Its two-part design allows for durable and crush-resistant construction to prevent tears that lead to downtime on the jobsite. The anti-static hose material helps prevent static buildup when cleaning fine particles. The high-performance swivel mechanism and hose material create more flexibility and ease of use during cleaning, preventing the hose from getting bound up or kinked while moving around. The dedicated custom rubber gasket improves airflow and performance when in use. The MILWAUKEE flexible vacuum hose has an extended length compared to the included stock hose (49-90-2006) and has a red color ring for you to quickly identify its 2-1/2" diameter.



Product Features:

  • High-performance swivel mechanism
  • Dedicated custom rubber gasket improves air flow and performance when in use
  • Quarter turn design locks hose into place while on the wet/dry vacuum
  • 16 Ft. Hose Length


Product Specifications:

  • Length: 197 in
  • Weight: 6.75 lb
  • Height: 3 in
  • Width: 3 in

Specs

Length (Feet):

16'

Product Type:

Vacuum Accessory

Hose

Diameter (Inches):

2-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2-1/2" Wet Floor Nozzle
SKU: 49-90-2005
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy