Apply to be a TradeMaster!
Main product image of Belfield Chrome 2 Handle Bathroom Faucet, Widespread, T6405
Magnifying glass
Hover image to zoom

Belfield Chrome 2 Handle Bathroom Faucet, Widespread, T6405

Brand:
Moen
SKU:
T6405
Rating:
(0)
Q&A:
(0)
Belfield Chrome 2 Handle Bathroom Faucet, Widespread, T6405
Magnifying glass
Hover image to zoom
T6405 has been discontinued
Discontinued July 24, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Belfield Chrome 2 Handle Bathroom Faucet, Widespread, TV6405
Brand:
Moen
SKU:TV6405
(0)
Out of Stock
Out of Stock
Get it Thu, Aug 20 - Thu, Aug 27
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Finish
Chrome Plated

Description

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Faucet Handles Can Be Installed Between 8" To 16" For A More Customized Widespread Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    Type:

    Manual

    Flow Rate:

    1.20 GPM

    Series:

    Belfield

    Finish:

    Chrome Plated

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm