Apply to be a TradeMaster!
Main product image of Chateau Posi-Temp Tub and Shower Trim (Chrome)
Magnifying glass
Hover image to zoom

Chateau Posi-Temp Tub and Shower Trim (Chrome)

Brand:
Moen
SKU:
TL183
Rating:
(4)
Q&A:
(0)
Chateau Posi-Temp Tub and Shower Trim (Chrome)
Magnifying glass
Hover image to zoom
$52.81 each
In Stock
In Stock
Get 75 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Metal Lever
Product Highlight: Max Flow (GPM)
2.5 MAX GPM
Product Highlight: Finish
Chrome Plated

Description

Note: This product is restricted in certain states due to local water flow regulations. Before purchasing, we strongly recommend checking your state's regulations to ensure it can be installed in your area.

Note: This product is not available for sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, & WA due to water conservation regulations regarding maximum flow rate. For the low flow rate equivalent that meets most compliance regulations, check out TL183EP.

The Chateau collection delivers Moen performance and reliability with a simple understated appeal.

Specifications:
  • Showerhead functions: One-function
  • Showerhead type: Standard
  • Showerhead size: 2-1/2" diameter spray head
  • Showerhead flow rate: 2.5 gpm (9.5 L/min) max.
  • Spout length: 5-1/2"
  • Spout connection type: Slip fit
  • Tub Spout type: Diverter
  • Red/blue markings: Included

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handles make it easy to adjust the water
  • Equipped with the PosiTemp pressure-balancing control valve to help maintain water temperature in the shower
  • 2-1/2" diameter spray head
  • 5-1/2" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Includes red and blue markings
  • Limited lifetime warranty

Specs

Flow Rate:

2.5 GPM

Handle Style:

Metal Lever

Flow Rate (GPM):

2.5

Max Flow (GPM):

2.5

Finish:

Chrome Plated

Series:

Chateau

Type:

Trim Kit

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Flow Rate
Handle Style
Flow Rate (GPM)
Max Flow (GPM)
Finish
2.5 GPM
Metal Lever
2.5
2.5
Chrome Plated
1.75 GPM
Metal Lever
1.75
1.75
Chrome Plated

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Finally

Worked well.
M Mac
Springfield Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

moen products are very good
vinny
quakertown pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not a bad set

Looks way better than I thought it would for the price. Handle and trim are sturdy. Shower head is powerful even with my well water pressure. The tub spout is plastic but it is also feels sturdy. Only time will tell if the chrome doesn't peel. Highly recommend if youre on a budget.
em wolB
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great customer service. Everything delivered as promised
Np
Hardeeville SC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy