Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Morrill Motors
KRYO ECM Unit Bearing Motor (4-25W, 115v, 1550 RPM)
Brand:
Morrill Motors
SKU:
10999
Rating:
(0)
Q&A:
(0)
Hover image to zoom
10999 has been discontinued
Discontinued October 30, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
EC Refrigeration Motor, Clockwise, 1550 RPM (115/230V)
Brand:
EC Max
SKU:
5411EC
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
115V
1550 RPM
CW
0.6 Amps
Description
–
The next generation of ECM unit bearing motor with multi-watt range capability
Used for commercial refrigeration
IP65 Certified - making it compatible for applications where the use of pressurized water for wash down is a standard procedure
ATEX Certified allowing its application where flammable refrigerants are used
66% Peak Efficiency = 45% higher than a PSC motor
Ball Bearing with low temperature grease
Operating Temps: -40° to 55°C ambient
5 drilled & tapped mounting holes on rear of the motor
Hide Description
Specs
–
Product Type:
Motor
Voltage:
115V
Rotation:
CW
Amperage:
0.6
RPM:
1550
Bearings:
Unit Bearing
Ball
Speeds:
1
Phase:
1
Hertz:
60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
9 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Voltage
...
Rotation
...
Amperage
...
RPM
...
CURRENT ITEM
KRYO ECM Unit Bearing Motor (4-25W, 115v, 1550 RPM)
SKU:
10999
Morrill Motors
115V
CW
0.6
1550
Energy Saving ECM Motor (115V, 1550 RPM, 6-12W)
SKU:
9207F2
Century
115V
CW
0.3
1550
Kryo SSC Unit Bearing ECM Motor
SKU:
5R999
Morrill Motors
115V
CWOSE
0.6
1550
×
Video