The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Stainless Steel PEX Press Sleeve
Magnifying glass
Hover image to zoom
3/4" Stainless Steel PEX Press Sleeve
Magnifying glass
Hover image to zoom
$0.49 each
BOX UP & SAVE 8%
$22.50 box of 50
$0.45 each
In Stock
In Stock
Get 5,426 Tue, Sep 1
Order by today, receive Tuesday
Size
3/4"
1/2"3/4"1"

This item replaces: 61040

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel

Description

3/4" Stainless Steel PEX Press Sleeve

These sleeves can be installed with Viega or Milwaukee press tools, and are compatible with either Brass (ASTM F1807) or PPSU (ASTM F2159) PEX fittings.

Specs

Type:

Press Sleeve

Size:

3/4"

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Size
Material
CURRENT ITEM
Press Sleeve
3/4"
Stainless Steel
Press Sleeve
3/4"
Stainless Steel

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will buy these fittings again.

They are plumbing fittings , not much else to say. I only buy the best.
Philip
CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Excellent product
cdmares
Ashland, Or
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this product

These pex sleeves stay on my pex pipe without slipping off.
Patrick
Nebraska
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy