Apply to be a TradeMaster!
Main product image of 8" Catch Basin Universal Outlet
Magnifying glass
Hover image to zoom

8" Catch Basin Universal Outlet

Brand:
NDS
SKU:
1888-NDS
Rating:
(0)
Q&A:
(0)
8" Catch Basin Universal Outlet
Magnifying glass
Hover image to zoom
$31.23 each
In Stock
In Stock
Get 10 Mon, Nov 2
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
8"
Product Highlight: Material
Styrene
Product Highlight: Height (Inches)
3" Height

Description

–
Fits 8" Sewer & Drain Pipe, 8" Corrugated Pipe. Use with 12" and most 18" Catch Basin Series (ecvept 1800 and 1804)

Product Features:
  • Color: Black
  • Height: 3"
  • Weight: 0.740 lbs

Specs

–
Product Type:

Adapter

Color:

Black

Size:

8"

Material:

Styrene

Height (Inches):

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy