Apply to be a TradeMaster!
Main product image of NEXUS Digital Manifold Gauge Kit w/ Vacuum Gauge, Bluetooth-Enabled & 1/4" 45-Degree Refrigerant Charging Hose Set (5')
Magnifying glass
Hover image to zoom

NEXUS Digital Manifold Gauge Kit w/ Vacuum Gauge, Bluetooth-Enabled & 1/4" 45-Degree Refrigerant Charging Hose Set (5')

Brand:
Navac
SKU:
NX4V-NH5S
Rating:
(0)
Q&A:
(0)
NEXUS Digital Manifold Gauge Kit w/ Vacuum Gauge, Bluetooth-Enabled & 1/4" 45-Degree Refrigerant Charging Hose Set (5')
Magnifying glass
Hover image to zoom
$804.83 each
In Stock
In Stock
Get 5 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Color
Red, Blue, Yellow
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Length (Inches)
60" Length
Product Highlight: Angle
45°

Description

The NX4V-NH5S package includes the NEXUS Digital Manifold Gauge Kit w/ Vacuum Gauge, Bluetooth-Enabled (NX4V) and the 1/4" 45 Refrigerant Charging Hose Set (5') (NH5S).

Package Includes:

(1) NX4V: NEXUS Digital Manifold Gauge Kit w/ Vacuum Gauge, Bluetooth-Enabled

Smart digital manifold kit designed for fast, precise diagnostics with integrated vacuum measurement and Bluetooth connectivity. The NX4V streamlines testing, recording, and verification in the field with app-assisted functionality.


The NAVAC NX4/NX4V Nexus Digital Manifold Gauge revolutionizes HVAC diagnostics with advanced wireless features. Equipped with 4 valves, including a 3/8" vacuum port for fast evacuations, it enables a single setup for multi-task operations. Seamlessly connect to Bluetooth-enabled temperature probes and micron gauges to access comprehensive remote insights directly on the Nexus screen. Designed to meet diverse needs, it offers four operational modes: Manifold, Leak Test, Evacuation, and Decay Test. The robust aluminum body and 1/4-turn ball valve ensure lasting durability, while the foldable hidden hook enhances portability. With Class 0.4 accuracy and a clear digital display, it delivers precise readings. Built to endure field challenges, its impact-resistant, rubber-covered construction guarantees reliable, long-term performance.


  • Refrigerant Type: R-11, R-12, R-13, R-22, R-23, R-32, R-113, R-114, R-115, R-116, R-123, R-124, R-125, R134a, R-236fa, R-245fa, R-290, R-401A, R-401B, R-402A, R-402B, R-403B, R-404A, R-406A, R-407A, R-407B, R-407C, R-408A, R-409A, R-410A,R-413A, R-414A, R-414B, R-416A, R-417A, R-417C, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-424A, R-427A, R-428A, R-434A, R-437A, R-438A, R-448A, R-449A, R-450A, R-452A, R-452B, R-453A, R-454B, R-458A, R-500, R-501, R-502, R-503, R-507A, R-508B,R-513A, R-600, R-600a, R-601, R-601a, R-744*, R-1233zd, R-1234yf, R-1234ze *Maximum pressure: 1087psi(7500kPa)
  • Ports: (1) 3/8" sae vacuum: (3) 1/4" sae for suction line liquid line, and refrigerant recovery/charging
  • Maximum Manifold Pressure: 1087psi (7500kPa)
  • Power Supply: Rechargeable 3000mAh lithium battery For the best charging experience, please use the provided cable, or USB-A to USB-C cables.
  • Accessory: NX4V: NMV1S Micron Gauge in addition to the NX4 Kit
  • Warranty: 2 years

What's in the Box

  • 1 × NX4V digital manifold (kit)
  • Vacuum gauge (integrated or included per kit)

Key Benefits & Features

  • Bluetooth-enabled for mobile app integration and documentation
  • Integrated vacuum gauge for evacuation monitoring
  • Digital precision for charge, pressure, and diagnostic workflows
  • Compact, rugged design for field conditions

Why NX4V Stands Out

  • Combines manifold and vacuum measurement in one unit
  • App compatibility for modern, paperless service workflows
  • Professional accuracy with streamlined operation

Related Products

(1) NH5S: 1/4" 45 Refrigerant Charging Hose Set (5')

Color-coded 5' hose set with 1/4" connections and 45 fittings for organized, efficient charging and service.

What's in the Box
  • Charging hose set, 5' (see product page for included colors/configuration)
Key Benefits & Features
  • Color coding simplifies manifold setup
  • Durable crimps and replaceable gaskets
  • Angled fittings for tight access
Related Products

High Strength

  • Suitable for R410A, R134A, R-22 and other refrigerants
  • 1/4" SAE fittings with 45 bend on one end
  • Leak-proof eight-sided crimp
  • 800 psi working pressure, 4000 psi burst pressure

Improved Design

  • Metal valve handle
  • Universal, replaceable gasket

Specs

Size:

1/4"

Color:

Red

Blue

Yellow

Connection Size:

1/4"

Product Type:

Manifold Gauge

Hose

Length (Inches):

60"

Angle:

45°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy