Apply to be a TradeMaster!
Main product image of 5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/4 HP, 1075 RPM)

Brand:
US Motors
SKU:
1860
Rating:
(11)
Q&A:
(1)
5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$142.20 each
In Stock
In Stock
Get 49 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.5 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer's requirements.

Features:
  • Extended Studs
  • 36" Leads
  • Hubless Lead End
  • Drain Holes Both Ends
  • Reversible Rotation
  • Designed for use with 370v Capacitors
  • Continuous Duty
  • Automatic Reset Thermal Overload Protector
  • Bearings have All Angle Thrust System
  • 140 F (60 C) Ambient
  • Class B Insulation

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/4

RPM:

1075

Phase:

1

Diameter (Inches):

5.6"

Amperage:

1.5

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Horse Power
CURRENT ITEM
Product Image of 5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/4 HP, 1075 RPM)
5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/4 HP, 1075 RPM)
SKU: 1860
(11)
208/230V
1/4
230V
1/4

You May Also Need

Product Reviews

3.91 out of 11 reviews
82% would recommend this product
3.91
out of 11 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
55%
4 star
18%
3 star
9%
2 star
0%
1 star
18%
WRITE A REVIEW

Most Liked Positive Review

Works like a champ!

I used this on my older HVAC unit. The existing fan was having issues starting up (wore bearings). This unit swapped out easily. The hardest issue I ran into was getting the fan blade unit off the old motor (rusted shaft). I did have to swap the wires around to change to rotation of the motor (heat pump), but the wiring diagram that came with the unit showed how to do that.
VS

Most Liked Negative Review

Wrong recommendation for motor replacement.

Web site indicated the fan motor for my current unit was discontinued and offered this as a suitable replacement. It was not. I however did order a capacitor and it was what was needed and it was shipped promptly.
Showing 1-10 of 11 reviews

I would buy from them again

Great product perfect fit. Great costumer service
Alex
FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wrong recommendation for motor replacement.

Web site indicated the fan motor for my current unit was discontinued and offered this as a suitable replacement. It was not. I however did order a capacitor and it was what was needed and it was shipped promptly.
Mike
Columbus, Oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good motor

I used this motor in an older Goodman 5-Ton. Only issue was that the wires could have been a little longer. Otherwise, it works great
coach
Indio, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1 would not buy this again

it burn up on first run
gin
winston ,ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1 would buy this again

it burn up on first run
gin
winston ,ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend

This fan motor was easy to install. I did have to reverse the fan direction and with the jumpers pre- installed that was a simple fix as well.
Jim the runner
United states
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FAN-tastic

Great price,easily reversible.
StrutMan
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect

The only thing I didn't like was the power leads didn't come with connectors. So I had to add my own connectors. Other than that, it's exactly what I wanted. Pretty fast delivery too. I'm a satisfied customer.
Daniel
Las Vegas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a champ!

I used this on my older HVAC unit. The existing fan was having issues starting up (wore bearings). This unit swapped out easily. The hardest issue I ran into was getting the fan blade unit off the old motor (rusted shaft). I did have to swap the wires around to change to rotation of the motor (heat pump), but the wiring diagram that came with the unit showed how to do that.
DIY Dave
Ga
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good motor and good price

Every thing lined up fine and easy to wire.
Tom
Selinsgrove Pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the size of the shaft

Asked by Jim 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The size of the shaft is 1/2"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy