Apply to be a TradeMaster!
Main product image of NC1991 199,900 BTU Concentric Vent Commercial Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom

NC1991 199,900 BTU Concentric Vent Commercial Tankless Water Heater (LP)

Brand:
Noritz
SKU:
NC1991-DVC-LP
Rating:
(0)
Q&A:
(0)
NC1991 199,900 BTU Concentric Vent Commercial Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom
NC1991-DVC-LP has been discontinued
Discontinued June 17, 2017
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
NC199DVC 199,900 BTU Concentric Vent Commercial Tankless Water Heater (LP)
Brand:
Noritz
SKU:NC199DVC-LP
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
9.8 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
5 Year (Parts)/ 5 Year (Heat Exchanger) Warranty
Product Highlight: Height (Inches)
23.6" Height
Product Highlight: Width (Inches)
13.8" Width

Description

Noritz provides a near perfect solution for commercial hot water in its NC line of tankless hot water heaters. This modular system can be linked together with up to 24 units, providing over nine million BTUs of hot water per hour. Noritzs new commercial hot water technology can pinpoint hot water demand with incredible accuracy and send water to the point of demand all whole using only the energy necessary to heat the water that is used. In a multi system setup, Noritz commercial tankless hot water heaters will communicate with each other in order to even the load on each individual unit, ensuring that the entire system lasts as long as possible.

Features:
  • 9.1 Million BTUs per Hour
  • 80% Efficiency
  • Commercial Grade Copper Heat Exchanger
  • Even Load Distribution with 24 Units
  • Parts Warranty: 5 year
  • Commercial Heat Exchanger Warranty: 5 years

Accessories:
  • Isolation valves (IK-WV-300-1-TH or IK-WV-300-1-SW)
  • Outdoor vent cap (VC-132)
  • Pipe cover (PC-4S-SUS)
  • Remote controller outdoor junction box (RC-OJB)
  • ScaleShield (SS-HB-2; 2 required for NC380-SV-ASME)
  • Commercial H2Flow (CH2F-*) *depends on quantity of units and total flow rate
  • Quick-connect cable (QC-1)
  • Multi-system controller (SC-201-6M, -12M, -24M)

Specs

Application:

Commercial

Product Type:

Tankless Heater

Type:

Non-Condensing

Gas Input:

11000 - 199900 BTU/h

Fuel Type:

Propane

Efficiency:

84%

Flow Range (GPM):

0.5 to 9.8

Max Flow (GPM):

9.8

Flow Rate (GPH):

288

Min Flow (GPM):

0.5

Height (Inches):

23.6"

Width (Inches):

13.8"

Weight (lbs):

55 lbs

Depth (Inches):

10.2"

Max Temp (F):

180°F

Gas Connection:

3/4"

Water Connection:

3/4"

Installation Type:

Indoor Only

Warranty:

5 Year (Parts)/ 5 Year (Heat Exchanger)

Venting Requirement:

Category III Stainless Steel

Vent Type:

Concentric Direct-Vent Termination

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

61 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM