| Application: | Commercial |
|---|---|
| Product Type: | Tankless Heater |
| Type: | Non-Condensing |
| Gas Input: | 11000 - 199900 BTU/h |
| Fuel Type: | Propane |
| Efficiency: | 84% |
| Energy Factor: | 0.84 |
| Flow Range (GPM): | 0.5 to 9.8 |
| Flow Rate (GPH): | 288 |
| Min Flow (GPM): | 0.5 |
| Max Flow (GPM): | 9.8 |
| Height (Inches): | 23.6" |
| Width (Inches): | 13.8" |
| Weight (lbs): | 55 lbs |
| Depth (Inches): | 10.2" |
| Max Temp (F): | 180°F |
| Gas Connection: | 3/4" |
| Water Connection: | 3/4" |
| Installation Type: | Indoor Only |
| Warranty: | 5 Year (Parts)/ 5 Year (Heat Exchanger) |
| Venting Requirement: | Category III Stainless Steel |
| Vent Type: | Concentric Direct-Vent Termination |
| BTU (Max): | 199900 |
| BTU (Min): | 16500 |
| Flow Rate at 40F Temp Rise (GPM): | 8.4 |
| Flow Rate at 50F Temp Rise (GPM): | 6.7 |
| Flow Rate at 60F Temp Rise (GPM): | 5.6 |
| Flow Rate at 70F Temp Rise (GPM): | 4.8 |