| Application: | Commercial |
|---|---|
| Product Type: | Tankless Heater |
| Type: | Non-Condensing |
| Fuel Type: | Propane |
| Gas Input: | 22500 - 380000 BTU/h |
| Efficiency: | 84% |
| Flow Rate (GPM): | 0.7 to 13.2 |
| Min Flow (GPM): | 0.7 |
| Flow Rate (GPH): | 534 |
| Max Flow (GPM): | 13.2 |
| Weight (lbs): | 105 lbs |
| Width (Inches): | 19.1" |
| Height (Inches): | 29.7" |
| Depth (Inches): | 11.8" |
| Max Temp (F): | 180°F |
| Gas Connection: | 3/4" |
| Water Connection: | 1" |
| Installation Type: | Indoor/Outdoor |
| ASME: | Yes |
| Warranty: | 5 Year (Parts)/ 5 Year (Heat Exchanger) |
| Venting Requirement: | Category III Stainless Steel |
| BTU (Max): | 380000 |
| BTU (Min): | 22500 |
| Vent Type: | Power Vent |
| Flow Rate at 70F Temp Rise (GPM): | 8.9 |