New for 2025, the NCC199CDV Pro is the PRO choice for commercial tankless!
| Height (Inches): | 26.1 |
|---|---|
| Flow Rate at 70F Temp Rise (GPM): | 5.6 |
| Flow Rate (GPM): | 11.1 |
| Flow Rate at 40F Temp Rise (GPM): | 9.8 |
| Gas Input: | 12800 to 199000 BTU/h |
| Min Flow (GPM): | 0.4 |
| Flow Rate at 60F Temp Rise (GPM): | 6.5 |
| Max Temp (F): | 185°F |
| BTU (Min): | 12800 |
| Flow Rate at 50F Temp Rise (GPM): | 7.8 |
| Flow Rate at 45F Temp Rise (GPM): | 8.7 |
| Vent Type: | Direct Vent |
| Application: | Commercial |
| Product Type: | Tankless Heater |
| Type: | Condensing |
| Efficiency: | 98% |
| Fuel Type: | Natural Gas |
| Flow Range (GPM): | 0.5 to 11.1 |
| Max Flow (GPM): | 11.1 |
| Depth (Inches): | 12.8" |
| Gas Connection: | 3/4" |
| Water Connection: | 3/4" |
| Installation Type: | Indoor/Outdoor |
| Venting Requirement: | PVC/CPVC |
| Features: | Wifi |
| Energy Star Rated: | Yes |
| Warranty: | 10 Year Ltd. Heat Exchanger/ 5 Year Ltd. Parts/ 1 Year Ltd. Labor |
| BTU (Max): | 199900 |