| Application: | Residential |
|---|---|
| Product Type: | Tankless Heater |
| Type: | Non-Condensing |
| Efficiency: | 84% |
| Gas Input: | 15000 to 140000 BTU/h |
| Energy Factor: | 0.87 |
| Fuel Type: | Propane |
| Max Flow (GPM): | 6.6 |
| Flow Range (GPM): | 0.5 to 6.6 |
| Min Flow (GPM): | 0.5 |
| Depth (Inches): | 6.7" |
| Width (Inches): | 13.8" |
| Weight (lbs): | 36 lbs |
| Height (Inches): | 20.5" |
| Max Temp (F): | 140°F |
| Gas Connection: | 3/4" |
| Water Connection: | 3/4" |
| Installation Type: | Outdoor Only |
| Warranty: | 5 Year (Parts)/ 12 Year (Heat Exchanger) |
| Energy Star Rated: | Yes |
| BTU (Max): | 140000 |
| BTU (Min): | 15000 |
| Vent Type: | Outdoor (No Venting) |
| Flow Rate at 40F Temp Rise (GPM): | 5.8 |
| Flow Rate at 50F Temp Rise (GPM): | 4.6 |
| Flow Rate at 60F Temp Rise (GPM): | 3.8 |
| Flow Rate at 70F Temp Rise (GPM): | 3.3 |