Shop Limited Time Deals
Main product image of NRC1111 199,900 BTU Direct Vent Residential Tankless Water Heater (NG)
Magnifying glass
Hover image to zoom

NRC1111 199,900 BTU Direct Vent Residential Tankless Water Heater (NG)

Brand:
Noritz
SKU:
NRC1111-DV-NG
Rating:
(6)
Q&A:
(0)
NRC1111 199,900 BTU Direct Vent Residential Tankless Water Heater (NG)
Magnifying glass
Hover image to zoom
NRC1111-DV-NG has been discontinued
Discontinued December 8, 2021
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
NRC111DV 199,900 BTU Direct Vent Residential Tankless Water Heater (NG)
Brand:
Noritz
SKU:NRC111DV-NG
(6)
Order by today, receive 11 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
11.1 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
5 Year (Parts)/ 12 Year (Heat Exchanger) Warranty
Product Highlight: Width (Inches)
18.3" Width
Product Highlight: Depth (Inches)
9-2/5" Depth

Description

Noritzs EcoTough line of tankless hot water heaters takes tankless hot water efficiency standards to a new level. The Noritz NRC1111-DV-NG Residential Tankless Water Heater uses new high efficiency, low installation cost PVC venting to take tankless installation costs to a new low. The EcoTough series reduces both energy use and carbon dioxide emissions, cutting home hot water costs by nearly 50% compared to a tank based water heater. All of these great efficiency features combined with a long life and high reliability standard ensure that the EcoTough line of tankless hot water heater will satisfy nearly any homeowner for decades.

Features:
  • Endless Hot Water
  • 93% Efficiency
  • Save 50% on Monthly Energy Bills Compared to Tank Based Water Heaters
  • Small Footprint for Ease of Installation
  • Low NOx emissions
  • Parts Warranty: 5 year
  • Residential Heat Exchanger Warranty: 12 years

Accessories:
  • Flame Sensor
  • Overheat Prevention Device
  • Lightning Protection Device
  • Freeze Protection

Specs

Application:

Residential

Product Type:

Tankless Heater

Type:

Condensing

Gas Input:

11000 to 199900 BTU/h

Fuel Type:

Natural Gas

Efficiency:

93%

Energy Factor:

0.92

Min Flow (GPM):

0.5

Flow Range (GPM):

0.5 to 11.1

Max Flow (GPM):

11.1

Width (Inches):

18.3"

Depth (Inches):

9-2/5"

Height (Inches):

24.2"

Weight (lbs):

74 lbs

Max Temp (F):

140°F

Gas Connection:

3/4"

Water Connection:

3/4"

Venting Requirement:

PVC/CPVC

Warranty:

5 Year (Parts)/ 12 Year (Heat Exchanger)

Energy Star Rated:

Yes

Installation Type:

Indoor Only

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Remote Controller Cord (10 Ft.)
SKU: RC-CORD10
Noritz

87 Replacement Parts

Freeze Prevention Heater - Round Short, ERDH003
SKU: ERDH003
Noritz
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Would recommend

Got this to replace NRC1111 which sprung a leak after 11 years. All fittings were the same so it was an easy removal of the old and installing the new. Worked as expected.
John
Flagstaff, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

I have ad this tank in my home for 12 years. Still going strong! I just purchased a new one to have it as a back up unit. Very easy to maintain and service.
Dave G
Philadelphia
2 years ago
Was this review helpful to you?

Awesome to work with

I was quoted over 6k to get one replaced. I ordered the same one I had from you guys and switched it over all for under 2k
Edward
Woodscross Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheaper than anywhere else

Great product
Luke
Olathe Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful!

This is our 2nd Noritz tankless heater and we love it! They work flawlessly and have minimal maintenance requirements. Our first lasted over 13 years and we did nothing to it...They are well worth the money....
Jay
Maryland
5 years ago
Was this review helpful to you?

Strait Forward Installation

The installation was straight forward. The manual is easy to understand and follow. Connections can be made to the bottom of the unit with ease. I located this tankless water heater approx. 45' from the original location of the Traditional 50 gal water heater. The only drawback is now I have 45 additional feet of 3/4" line to heat up before it gets to the faucet (appox. 1 gallon or 1 minute) The tankless heater started right up the first time and has been working flawlessly in the 1 week since installation.
goyerrw
Overland Park, KS
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?