| Installation Type: | Residential Indoor Only |
|---|---|
| Application: | Residential |
| Product Type: | Tankless Heater |
| Type: | Condensing |
| Fuel Type: | Natural Gas |
| Gas Input: | 15000 to 120000 BTU/h |
| Efficiency: | 92% |
| Energy Factor: | 0.91 |
| Flow Range (GPM): | 0.5 to 6.6 |
| Max Flow (GPM): | 6.6 |
| Min Flow (GPM): | 0.5 |
| Depth (Inches): | 6.7" |
| Width (Inches): | 13.8" |
| Height (Inches): | 23.6" |
| Max Temp (F): | 140°F |
| Water Connection: | 3/4" |
| Gas Connection: | 1/2" |
| Warranty: | 5 Year (Parts)/ 12 Year (Heat Exchanger) |
| Energy Star Rated: | Yes |
| Venting Requirement: | PVC/CPVC |
| BTU (Max): | 120000 |
| BTU (Min): | 15000 |
| Vent Type: | Direct Vent |
| Flow Rate at 40F Temp Rise (GPM): | 5.8 |
| Flow Rate at 50F Temp Rise (GPM): | 4.6 |
| Flow Rate at 60F Temp Rise (GPM): | 3.8 |
| Flow Rate at 70F Temp Rise (GPM): | 3.3 |
Hello Craig, thanks for writing in. The temperature range of this water heater is 100-140°F.
The water heater does not include the remote controller, however it is available as an optional accessory. The remote for this unit is part RC-7651M . This unit can be programmed so that it will default to one of three temperatures even if the optional remote controller is not used [140 °F (60 °C), 135 °F (57 °C), 120 °F (50 °C)]. To change the default temperature, adjust the DIP switches as described on pg 30 of the install instructions. The default temperature is 120 °F (50 °C).