Apply to be a TradeMaster!
Main product image of NRC661 120,000 BTU Outdoor Vent Condensing Residential Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom

NRC661 120,000 BTU Outdoor Vent Condensing Residential Tankless Water Heater (LP)

Brand:
Noritz
SKU:
NRC661-OD-LP
Rating:
(1)
Q&A:
(0)
NRC661 120,000 BTU Outdoor Vent Condensing Residential Tankless Water Heater (LP)
Magnifying glass
Hover image to zoom
$1,199.26 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
6.6 MAX GPM
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Warranty
5 Year (Parts)/ 12 Year (Heat Exchanger) Warranty
Product Highlight: Depth (Inches)
6.7" Depth
Product Highlight: Height (Inches)
20.5" Height

Description

–
The ENERGY STAR rated NRC661, Noritz's newest efficient condensing model with a half inch gas line. Featuring the same energy-saving condensing technology as the rest of the Noritz eco-TOUGH Series of gas-fired residential tankless water heaters, the NRC661 has an Energy Factor of 0.91 for natural gas and 0.93 for LP. These ratings are nearly 10 points higher than that of a comparably sized, conventional tankless unit, and approximately 30 points higher than a standard, tank-type gas-fired water heater.

With a maximum input of 120,000 BTU per hour (BTUh), using a half-inch gas line up to 120 feet in length. A new, more accurate interpretation of the National Fuel Gas Code permits the use of the smaller-diameter gas piping for inputs up to 174,000 BTUh, as long as the water column pressure at the inlet of the unit is a minimum eight inches.

Features:
  • High-efficiency low Nox Eco-Burner reduces emissions
  • Natural gas tankless hot water heater
  • Indoor Use Only
  • ecoTough tankless condensing heater
  • Cold and Hot water connection size: 3/4"
  • Gas connection size: 1/2"
  • Power Supply: 120 VAC (60 Hz)
  • Exhaust vent diameter requirements: 3"
  • Exhaust vent material requirement: PVC or CPVC
  • Parts Warranty: 5 year
  • Residential Heat Exchanger Warranty: 12 years

Accessories:
  • Flame Sensor
  • Overheat Prevention Device
  • Lightning Protection Device
  • Freeze Protection
  • Keypad/Thermostat Display included
  • Compatible Remote Controller Part RC-7651M
  • Isolator Valve Part IK-WV-200-1-xx
  • Pipe Cover Part PC-1S
  • Power Cord included attached

Specs

–
Application:

Residential

Product Type:

Tankless Heater

Type:

Condensing

Fuel Type:

Propane

Gas Input:

15000 to 120000 BTU/h

Efficiency:

93%

Energy Factor:

0.93

Max Flow (GPM):

6.6

Min Flow (GPM):

0.5

Flow Range (GPM):

0.5 to 6.6

Depth (Inches):

6.7"

Height (Inches):

20.5"

Width (Inches):

13.8"

Weight (lbs):

36 lbs

Max Temp (F):

140°F

Water Connection:

3/4"

Gas Connection:

1/2"

Installation Type:

Outdoor Only

Warranty:

5 Year (Parts)/ 12 Year (Heat Exchanger)

Energy Star Rated:

Yes

BTU (Max):

120000

BTU (Min):

15000

Vent Type:

Outdoor (No Venting)

Flow Rate at 40F Temp Rise (GPM):

5.8

Flow Rate at 50F Temp Rise (GPM):

4.6

Flow Rate at 60F Temp Rise (GPM):

3.8

Flow Rate at 70F Temp Rise (GPM):

3.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

28 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very helpfull

somehow I miss ordered and I was sent a natural gas water heater and not the LP gas I needed. They were very helpfull in fixing my mistake and getting everything worked out and the correct one to me very quickly. Everyone I talked to was friendly and very helpful. I will definitely use this company again.
Tom
Ramona Ca
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy