| Product Type: | Tankless Heater |
|---|---|
| Application: | Residential |
| Type: | Condensing |
| Gas Input: | 16000 to 180000 BTU/h |
| Fuel Type: | Propane |
| Energy Factor: | 0.93 |
| Min Flow (GPM): | 0.5 |
| Flow Range (GPM): | 0.5 to 9.8 |
| Max Flow (GPM): | 9.8 |
| Width (Inches): | 18.3" |
| Height (Inches): | 24.2" |
| Depth (Inches): | 9-2/5" |
| Weight (lbs): | 58 lbs |
| Max Temp (F): | 140°F |
| Gas Connection: | 3/4" |
| Water Connection: | 3/4" |
| Warranty: | 5 Year (Parts)/ 12 Year (Heat Exchanger) |
| Energy Star Rated: | Yes |
| Venting Requirement: | PVC/CPVC |
| Installation Type: | Indoor Only |
| Vent Type: | Direct Vent |
| BTU (Max): | 180000 |
| BTU (Min): | 160000 |
| Flow Rate at 40F Temp Rise (GPM): | 8.4 |
| Flow Rate at 50F Temp Rise (GPM): | 6.7 |
| Flow Rate at 60F Temp Rise (GPM): | 5.6 |
| Flow Rate at 70F Temp Rise (GPM): | 4.8 |