Apply to be a TradeMaster!
Main product image of 2" Clean-Seal 2 Plug
Magnifying glass
Hover image to zoom

2" Clean-Seal 2 Plug

Brand:
Oatey
SKU:
271828
Rating:
(0)
Q&A:
(0)
2" Clean-Seal 2 Plug
Magnifying glass
Hover image to zoom
271828 has been discontinued
Discontinued December 25, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
2" Clean-Seal Pneumatic Pipe Plug (13 PSI)
Brand:
Cherne
SKU:271705
(2)
Order by today, receive 18 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
2"

Description

The Clean-Seal® 2's new patent-pending design adds the ability to plug, fill and drain a DWV system from any PVC, ABS or cast iron tee.

Oatey Cherne has added Clean-Seal 2 to their broad offering of DWV test products. Trusted by the trade as the best in the business, Clean-Seal 2 offers the same reliable features as the original Clean-Seal with the ability to test the DWV system with either air or water. No longer fill a DWV system from the stack or use other complicated multi-piece products.

  • Patent pending design.
  • Plug, fill and drain from same cleanout tee.
  • Multi-lobe gasket allows sealing of all tees including cast iron.
  • Hand-tighten in place, no tools required.
  • Rubber cap protects hose connection when not in use.
  • Check-valve allows removal of hose after filling system and keeps DWV water from back-filling into potable lines

Specs

Product Type:

Test Plug

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 2" Clean-Seal 2 Plug
2" Clean-Seal 2 Plug
SKU: 271828
2"
2"