Shop Resideo Sale
Main product image of 2" Clean-Seal Pneumatic Pipe Plug (13 PSI)
Magnifying glass
Hover image to zoom

2" Clean-Seal Pneumatic Pipe Plug (13 PSI)

Brand:
Cherne
SKU:
271705
Rating:
(2)
Q&A:
(0)
2" Clean-Seal Pneumatic Pipe Plug (13 PSI)
Magnifying glass
Hover image to zoom
$37.59 each
In Stock
In Stock
Get 255 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
ABS, Rubber
Product Highlight: Max Pressure (PSI)
13 MAX PSI

Description

–
Pipe Plug, Pneumatic, Nominal Size 2 In, Max Back Air Pressure 13 PSI, Max Back Pressure 30 Ft of Head, Required Inflation Pressure 35 PSI, Deflated Size 5.81L x 2.38D In, Material of Construction Rubber And ABS Plastic, For Use In Stack Testing Of DWV Systems RestrictionsNote: Always block plugs when conducting air test11s. Consult manufacturers' safety instructions before installing product.

Specs

–
Size:

2"

Material:

ABS

Rubber

Max Pressure (PSI):

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Clean-Seal Pneumatic Pipe Plug (13 PSI)
SKU: 271721
Cherne

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy it again

Worked great.
Preston
Tucson AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome test plug.

This was my first time testing a drainage system. I love this style test plug. I almost bought the other style that you have to push up into a drain pipe and fill inside the pipe. This seemed so much easier/cleaner. Stick in in a test tee and inflate it from the outside while it's sealed. Worked great. I couldn't find this elsewhere. Price, shipping and processing speed were all great.
Accidental Plumber
Oregon
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy