Apply to be a TradeMaster!
Main product image of Haymaker Descaler
Magnifying glass
Hover image to zoom
Haymaker Descaler
Magnifying glass
Hover image to zoom
$19.77 each
In Stock
In Stock
Get 237 Tomorrow, Jun 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Volume
32 oz.

Description

Features:
  • Hercules Haymaker Tankless Water Heater Descaler quickly and easily dissolves inorganic deposits that restrict flow to restore circulation and heat transfer efficiency.
  • Citric acid-based, non-corrosive and VOC-free.
  • Removes carbonates, sulfates, phosphates, rust, oxides and other mineral deposits.
  • Compatabile with most commonly found plumbing-related materials including PVC, CPVC, ABS, rubber, steel and most metals.
  • Other applications include descaling non-aluminum heat exchangers and water heaters.
  • Extends the life of the appliance when used as part of a regularly scheduled preventative maintenance program.
  • Safe for septic systems and sewers

Specs

Product Type:

Descaler

Volume:

32 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of Haymaker Descaler
Haymaker Descaler
SKU: 35230
(18)
Descaler

You May Also Need

Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU: 70885
Blue Monster

Product Reviews

4.94 out of 18 reviews
100% would recommend this product
4.94
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 18 reviews

I'll use again.

Used to clean out domestic coil on boiler. Filed instructions worked fine. Did the job.
Trinity Air
NJ
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent For Tankless Service

Great product, easy to use. Highly recommend.
firwoodchad
Goldendale, WA
1 years ago
Was this review helpful to you?

Use this all the time. Works great

Works great, use it all the time. Convenient single use bottles. Keep them in my tuck
Paul
Plymouth, Ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Haymaker Descaler

Very well packaged and speedy shipment...Product performed well.
Hank
NEW JERSEY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This product worked the best for my customers. No odor and easy directions..
None
Middletown NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This kit worked perfectly

Did my own descaling with this kit, a 100% success.
Roger
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great stuff

A lot easier than carrying around 4 gallons of vinegar
Matt
Plattsburgh New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good bang for the buck

Works great to service on demand units. As the warranty requires
Farmer
Big Rock IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

We have high mineral content in our water and domestic hot water coils get lined with calcium so the hot water temp keeps going down. Haymaker flushed it out easily in fifteen minutes or less, and our hot water temps go back to normal. Amazing product!
Greyhunter
North east Pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made buying what we needed quick & easy!

We really appreciate how you made this product easily and quickly available and reasonably priced. Will definitely buy again soon!
Tim
Shallotte NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy