Apply to be a TradeMaster!
Main product image of 20 DFU Sure-Vent Air Admittance Valve Installation Kit w/ 1-1/2" Tubular Adapter
Magnifying glass
Hover image to zoom

20 DFU Sure-Vent Air Admittance Valve Installation Kit w/ 1-1/2" Tubular Adapter

Brand:
Oatey
SKU:
39239
Rating:
(5)
Q&A:
(0)
20 DFU Sure-Vent Air Admittance Valve Installation Kit w/ 1-1/2" Tubular Adapter
Magnifying glass
Hover image to zoom
$20.67 each
In Stock
In Stock
Get 115 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–

Oatey's Air Admittance Valve installation kit includes (1) Sure-Vent 20 DFU Branch / 8 DFU Stack Air Admittance (1) 1-1/2" P-trap, (1) 6" extension tube, (1) PVC threaded adapter and (1) deep box flange. The Sure Vent® Air Admittance valve is a one-way valve designed to allow air into the plumbing drainage system when negative pressures develop in the piping system. Superior engineering along with stringent quality standards ensure unmatched performance as a secondary vent. Oatey products have earned the trust of plumbing professionals for over 100 years.


Features:

  • For use as a secondary vent
  • Tubular adapter
  • One size approved to handle up to 2" vent pipe
  • Vents up to 24 DFU Branch or 8 DFU Stack
  • Sweet Spot™ technology opens valve at -0.01 psi and seals at 0 psi and above
  • Screening on air inlets to guard the seal
  • Protective sleeve provides grip for installation and keeps valve free from debris
  • 100% functionally tested at 1/4" H2O and 30" H2O ensuring trouble free performance
  • Complies to ASSE Standard 1050 and 1051
  • International Plumbing Code (IPC) and Uniform Plumbing Code (UPC) approved

Specifications:

  • Material: PVC
  • Brand: Oatey
  • Connection Size: 1.5 in.
  • DFU Rating: 20 Branch, 8 Stack
  • Color:White
  • Adapter Size: 1.5 in.

Specs

–
Size:

1-1/2"

Capacity:

20 DFU

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20 DFU Sure-Vent Air Admittance Valve w/ Louvered Faceplate
SKU: 37981
Oatey

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great product.

Very slow on delivery took. too long. to arrive at my home.
joe
buffalo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was as described

The product was as described and the price was reasonable compared with other suppliers. No problems with the ordering process, product, packaging or shipping.
DIY Joe
Up north, New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Helpful and quick

We've placed several orders recently and our items were acknowledged and shipped quickly.
KAK
Stevensville, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved.

Had a problem with the bathroom sink ptrap getting sucked dry after flushing toilet. This item solved my problem perfectly, easy install.
Monion
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This kit came with everything needed to complete the job.

This kit came with everything needed to complete the job. It arrived the day after it was ordered. It fixed my drain issues, and was simple to install. With this kit, it only took me 10 minutes from start to finish. And the communication was good.
Jerry H
Havertown, PA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy