Apply to be a TradeMaster!
Main product image of Sure-Vent Wall Box Kit
Magnifying glass
Hover image to zoom

Sure-Vent Wall Box Kit

Brand:
Oatey
SKU:
39260
Rating:
(5)
Q&A:
(0)
Sure-Vent Wall Box Kit
Magnifying glass
Hover image to zoom
$15.59 each
In Stock
In Stock
Get 33 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polystyrene

Description

–
Sure-Vent Wall Box
  • New, smaller size: 4-1/2" x 5-3/4".
  • High-impact polystyrene construction.
  • Accommodates 6 or 20 DFU AAVs with 1-1/2" or 2" adapters.
  • UPC listed.

**This is for the wall box only**

Specs

–
Material:

Polystyrene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Exactly what we needed

Product was what we needed and we will definitely be ordering from this company again. They shipped out asap and product arrived on time.
Jamie
Port Lavaca, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

use these often

Good product at a fair price
RG
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice quaility product

Worked for what we needed and looks great.
Rehtaeh
Ben Lomond CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good device and needed item.

Tabs on box sides need to be longer to fit in-between 16" stud spacing.
Remodlerman
York Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My definite preferred box

Nice small box is so much less obtrusive and more flexible for installation than the bigger boxes
Rockhound57
N H
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy