PVC Schedule 40 Saddles (IPS O.D. x Soc) are snap-on saddle fittings used to add a socket branch connection onto compatible IPS O.D. PVC pipe in approved applications. The Spears saddles on this page are white Schedule 40 PVC, and sizes include 1/2", 3/4", 1", 1-1/4" and 1-1/2". The 1" model is injection molded and listed as a 1" x 1" IPS O.D. x socket saddle with a snap-on socket connection. Spears documentation lists NSF-61 for the snap-on saddle series that includes the 1/2" and 1" models. Contractors use saddles like these to add a branch to existing PVC piping where a molded saddle connection is specified. Each saddle has to suit both the existing pipe and the branch it feeds, so checking the size and application before ordering keeps the job on spec.
Subcategories
Buying Guide
Start with the existing pipe and the branch size required. Each saddle sampled here is listed with an IPS O.D. by socket connection, in sizes including 1/2" through 1-1/2". The saddle has to suit the pipe it mounts on and the socket branch it creates.
Next, confirm the material and approvals for the job. The Spears saddles are white Schedule 40 PVC. Spears documentation lists NSF-61 for its snap-on saddle series, so check that listing against the project's requirements. Confirm the exact model's documentation before relying on it. Installation details belong to the manufacturer's instructions, so follow them for the specific model.
When comparing PVC Schedule 40 Saddles (IPS O.D. x Soc), size and connection type do most of the sorting. Every model sampled uses an IPS x socket connection, and the 1" model is injection molded with a snap-on connection. Product descriptions differ by size, so read each listing rather than assuming that one model's details apply to another.
Finally, match the saddle to the application. The saddle type is meant for approved applications and for piping where a molded saddle connection is specified. Check the plans and local code before ordering. When the application is unclear, ask the engineer or the inspector first.
Frequently Asked Questions
What are PVC Schedule 40 saddles (IPS O.D. x Soc) used for?
PVC Schedule 40 saddles (IPS O.D. x Soc) add a socket branch connection onto compatible IPS O.D. PVC pipe in approved applications. The Spears 1" model is listed for adding a 1" socket branch to existing piping where a molded saddle connection is specified. Confirm the application before ordering.
What sizes do the Spears Schedule 40 snap-on saddles come in?
Sizes on this page include 1/2", 3/4", 1", 1-1/4" and 1-1/2". The PVC Schedule 40 saddles sampled here are white with an IPS x socket connection. Read the listing for the exact size.
Are snap-on PVC Schedule 40 saddles NSF-61 listed?
Spears documentation identifies NSF-61 for its snap-on saddle series, including the 1/2" and 1" models. For PVC Schedule 40 saddles (IPS O.D. x Soc) in other sizes, check the product listing and Spears documentation. Confirm against the project requirements.
Are the Schedule 40 snap-on saddles injection molded?
The Spears 1" PVC Schedule 40 snap-on saddle is described as injection molded. The descriptions sampled for other sizes of PVC Schedule 40 saddles don't state the manufacturing method, so check each product page.
Is the branch connection on these saddles socket or threaded?
PVC Schedule 40 saddles (IPS O.D. x Soc) have a socket branch connection and fit IPS O.D. PVC pipe. The 1" model lists its connection as socket (snap-on). Use the saddle type only where the application is approved.