Apply to be a TradeMaster!
Main product image of 3" x 2" PVC Sch. 40 Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom

3" x 2" PVC Sch. 40 Saddle (IPS O.D. x Soc)

SKU:
463-338
Rating:
(0)
Q&A:
(1)
3" x 2" PVC Sch. 40 Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom
$20.18 each
BOX UP & SAVE 11%
$180.30 box of 10
$18.03 each
In Stock
In Stock
Get 10 Wed, Nov 25
Size: 
3" x 2"
4" x 2"
Connection Type: 
IPS x Socket

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS x Socket Connection
Product Highlight: Size
3" x 2"
Product Highlight: Color
White

Specs

–
Connection Type:

IPS x Socket

Color:

White

Size:

3" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product compatible with ABS pipe?

Asked by Paul 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Paul, thanks for writing in. It isn't recommended that ABS and PVC be joined and used within the same piping system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy