Apply to be a TradeMaster!
Main product image of 4" x 1-1/2" PVC Sch. 40 Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom

4" x 1-1/2" PVC Sch. 40 Saddle (IPS O.D. x Soc)

SKU:
463-419
Rating:
(3)
Q&A:
(0)
4" x 1-1/2" PVC Sch. 40 Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom
$23.10 each
BOX UP & SAVE 12%
$203.20 box of 10
$20.32 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Size: 
4" x 1-1/2"
4" x 1/2"
Connection Type: 
IPS x Socket

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS x Socket Connection
Product Highlight: Size
4" x 1-1/2"
Product Highlight: Color
White

Specs

–
Connection Type:

IPS x Socket

Color:

White

Size:

4" x 1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just what I needed

Most hardware stores don't carry the size I needed. Also fast shipping
Tony
Northeast PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as described

Arrived on time exactly as described
MH
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed for the job.

This was a hard part to track down - none of the big hardware stores had it. So much so that when I found it at Supply House, I was a bit skeptical that it was correct (the photo didn't match the description in terms of size), but the online chat was very helpful in assuring me that it was right. I did use a couple of big jubille clamps to secure it, in addition to the PVC cement, but that may have been overkill on my part. Very satisifed with the whole purchase experience.
Mike
Los Angeles, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy