Shop Resideo Sale
Main product image of 1" PVC Sch. 40 Snap-On Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom

1" PVC Sch. 40 Snap-On Saddle (IPS O.D. x Soc)

SKU:
463-010
Rating:
(16)
Q&A:
(0)
1" PVC Sch. 40 Snap-On Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom
$1.89 each
BOX UP & SAVE 12%
$83.00 box of 50
$1.66 each
In Stock
In Stock
Get 134 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS x Socket Connection
Product Highlight: Size
1"
Product Highlight: Color
White

Description

–
Spears 463-010 1" PVC Sch. 40 Snap-On Saddle (IPS O.D. x Socket)
A Spears Schedule 40 PVC snap-on saddle fitting used to add a 1" socket branch connection to existing IPS O.D. PVC piping where a molded saddle connection is specified.

Key Features
  • Schedule 40 white PVC snap-on/"clamp-on saddle" fitting, injection molded
  • Size listed as 1" x 1" (IPS O.D. X socket)
  • Connection listed as Socket (Snap-On)
  • Spears Schedule 40 saddles engineering information identifies NSF-61 for the Snap-On Saddle (IPS O.D. X Socket) category
  • Spears PVC-19 solvent cement and Spears Primer-68 / Primer-70 (or equivalent) and recommends using a clamp/strap device during assembly to maintain compression while the cement cures
  • Suitable for oil-free air handling to 25 psi (not for distribution of compressed air or gas). Solvent-cemented saddles are non-pressure rated

Compatibility & Applications
  • For adding a branch to existing piping where the main run is 1" IPS outside diameter and the outlet is a 1" socket connection.
  • Must only be used where the manufacturer specifies this exact part number: 463-010.

Installation & Operation Notes
    . For saddles include:
  • Wipe the surface clean
  • Drill the pipe using the recommended hole saw size and remove debris from the line
  • Follow all safe handling precautions
  • Use a clamping strap/device during assembly to ensure proper compression while solvent cement cures.

Maintenance & Troubleshooting
  • This saddle is typically used when you need to add a branch line without fully disassembling an existing PVC run.
  • If a leak or poor bond occurs, ensure correct surface prep, proper primer/cement use, immediate clamping/compression while curing, and confirm debris is removed from the line before service return.

Certifications & Compliance
  • Spears Schedule 40 saddles engineering information lists NSF-61 for Snap-On Saddles (IPS O.D. X Socket).

Specs

–
Connection Type:

IPS x Socket

Color:

White

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

5 out of 16 reviews
100% would recommend this product
5
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 16 reviews

Great Product at Lowest Prices

I am using this product in a fishing rod holding unit constructed of PVC parts and attached to a wagon. Works great! You cannot beat, and by far, Supply House prices for PVC products.
KD
NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product and Price

Building fishing equipment holders on a wagon and these have well served my purpose in the project.
KDB
Lexington
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job

Just what I needed. Not something relatively easy to find. Quick shipping.
GS
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy it again

they are handy to repair cracks.
gary
glen allen. va, us
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again.

Great fitting, wish I knew about this before starting my build. I started building a covered structure with PVC and was not happy with the way it was turning out and then I found this fitting. I redesigned the roof using these and it turned out great!
Larry
Martinez, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again!

I'm using this product to build a catio for my cats. Because of a design change, I either had to take apart, cut, and add other couplings or simply snap these on and connect a piece of pipe. These things were a life saver!
Lilynut
Dutchess County, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed for my chicken coop roof!

These saddles worked perfectly for adding a roof to my chicken coop run. It was already built with PVC pipe and I didn't want to have to take it apart to add a roof.
Smfrie
Butler, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great price
Buyer
Tex
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Worked great, fast shipping.
KJ
Boise ID
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid product at a very reasonable price

I found this same piece for 4-5 times more on other sites, this place had them in stock, shipped them quickly, and they arrived safely packaged. Quality products, I cannot complain at all.
Chris
Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy