Apply to be a TradeMaster!
Main product image of 2" PVC Sch. 40 Snap-On Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom

2" PVC Sch. 40 Snap-On Saddle (IPS O.D. x Soc)

SKU:
463-020
Rating:
(12)
Q&A:
(0)
2" PVC Sch. 40 Snap-On Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom
$5.18 each
BOX UP & SAVE 10%
$92.80 box of 20
$4.64 each
In Stock
In Stock
Get 157 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
2"
1/2" x 1/8"
Connection Type: 
IPS x Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS x Socket Connection
Product Highlight: Size
2"
Product Highlight: Color
White

Specs

–
Connection Type:

IPS x Socket

Color:

White

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC Sch. 40 Snap-On Saddle (IPS O.D. x Soc)
SKU: 463-015

Product Reviews

5 out of 12 reviews
92% would recommend this product
5
out of 12 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Awesome addition to the pvc line of fittings.

When you are unable to cut in a tee…this saddle worked GREAT !
TC
NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to order from this company.

Great turn around time. Usually get my order the next day unless it's the weekend then it's here on Monday.
Erin
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This item saved me many hours

Searched several local suppliers and only supply house had a 2 inch pvc saddle Got the part the next day
Rman
Hewitt NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality and as described

I ordered the wrong size but the quality was obvious and the return was hassle free. I had to pay for the return shipping which was about half the cost of the product itself but it was my fault so I think that was fair.
Traveler621
Louisiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Few sellers stock this handy item

Great product
Jerome
Palm Coast, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 inch snap fit-tight area

had to install it below a shelf that i would of had to remove everything from 2 shelves as well as the shelves them selves to gain access to the top to install conventional fittings, this bypassed all that. worked like a charm
bill
youngstown ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

really easy to add drain pipe into
roger
belden ms
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this saddle again if the need arrises

I used this saddle to connect a de-humidifier drain to an existing verticle drain pipe. Installed easy and worked great.
Pops
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Opps, needed a vent...

Needed to add a vent on a sewer leg that a sub forgot to install. Glued on Tee - drilled hole - installed PVC pipe vent.
Bob
West Texas
6 years ago
Was this review helpful to you?

yes

installed easily got it in 2 days
nobody
chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy