Apply to be a TradeMaster!
Main product image of 3" x 1-1/4" PVC Sch. 40 Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom

3" x 1-1/4" PVC Sch. 40 Saddle (IPS O.D. x Soc)

SKU:
463-336
Rating:
(0)
Q&A:
(0)
3" x 1-1/4" PVC Sch. 40 Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom
$20.18 each
BOX UP & SAVE 11%
$179.20 box of 10
$17.92 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
3" x 1-1/4"
5" x 1-1/2"
Connection Type: 
IPS x Socket

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS x Socket Connection
Product Highlight: Size
3" x 1-1/4"
Product Highlight: Color
White

Specs

–
Connection Type:

IPS x Socket

Color:

White

Size:

3" x 1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy