Apply to be a TradeMaster!
Main product image of 1/2" PVC Sch. 40 Snap-On Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom

1/2" PVC Sch. 40 Snap-On Saddle (IPS O.D. x Soc)

SKU:
463-005
Rating:
(24)
Q&A:
(0)
1/2" PVC Sch. 40 Snap-On Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom
$0.95 each
BOX UP & SAVE 14%
$20.50 box of 25
$0.82 each
In Stock
In Stock
Get 177 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS x Socket Connection
Product Highlight: Size
1/2"
Product Highlight: Color
White

Description

–
463-005 1/2" PVC Sch. 40 Snap-On Saddle (IPS O.D. X Socket)
A Schedule 40 PVC snap-on saddle fitting used to add a socket branch connection onto compatible IPS O.D. PVC pipe in approved applications.

Key Features:
  • Product type: Snap-On Saddle (IPS O.D. x Socket)
  • Material: PVC (Schedule 40, white)
  • NSF-61 is listed for this snap-on saddle series in the Schedule 40 saddles sourcebook
  • Solvent-cemented saddles are non-pressure rated
  • The saddles section is suitable for oil-free air handling to 25 psi, and not for distribution of compressed air or gas

Compatibility & Applications:
  • Designed to snap onto IPS O.D. PVC pipe and provide a socket outlet for a branch connection
  • Must only be used where the manufacturer specifies this exact part number: 463-005 (and only in applications where a non-pressure-rated solvent-cemented saddle is permitted)

Installation & Operation Notes:
  • Installation should be performed by a qualified installer familiar with PVC solvent-cementing practices and local code requirements
  • Recommended products: Spears PVC-19 Extra Heavy Body Solvent Cement and Spears Primer-68 or Primer-70 (or equivalent)
  • Although connections may be made without straps, Spears recommends using a clamp or strap device during assembly to ensure good compression while the solvent cures
  • Wipe the surfaces clean
  • Apply primer to fitting and pipe
  • While primer is wet, apply a generous coat of medium-bodied cement (pipe -> fitting -> pipe), covering an area slightly larger than the saddle
  • Push the saddle onto the pipe and rotate about 15° each direction to distribute cement
  • Allow cement to cure
  • Drill the fitting and pipe with the recommended size hole saw, then remove debris from the line
  • Follow safe handling precautions

Maintenance & Troubleshooting:
  • Emphasis is placed on proper surface prep, solvent cementing, compression during cure (strap/clamp), and debris removal after drilling
  • If leakage occurs, typical corrective steps include verifying proper prep/cement coverage, adequate compression during curing, full cure time, and that the drilled opening and line are cleared of debris

Certifications & Compliance:
  • NSF-61 is listed for this snap-on saddle series in the sourcebook

Specs

–
Connection Type:

IPS x Socket

Color:

White

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PVC Sch 40 Tee
SKU: 401-005

Product Reviews

5 out of 24 reviews
100% would recommend this product
5
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 24 reviews

I recommend it.

Good product
Oleh
Oregon
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend it.

Good product
Oleh
Oregon
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Versatile Utility Part for Project Support

This is a Must Have when it comes to constructing Supporting frame work using PVC pipes. It allows for last minure Add-Ons for extra support. Supply House saved my project schedule by shipping my needs on time.
Joe
Los Angeles
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

handy item

prefect fitting
al
colorado
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received my order quickly

I found SupplyHouse by doing a Google search for a PVC coupling that wasn't sold in stores. Ended up ordering pieces twice because I underestimated what I would need the first order. Both orders were literally delivered in two days. I was very thrilled and will order with them in the future.
Dani
Joppa, MD
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product for my purpose

I use this product for providing additional support for a PVC enclosure protecting blueberry bushes.
JCB
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Snap on tees are great!!

We use earth boxes to grow fantastic tomato plants and tomatoes. The plants grow so big we used half inch PVC pipe to build a support system around the tomato plants (painted green in the picture I'm going to send.) Well, the plants kept growing taller so we needed to extend the supports. The snap-on tees let us just snap on another 2 1/2 foot section to support the really tall tomato plants (white PVC pipes are the ones we were able to just snap on using these tees from Supply House.)
Skip
Aurora, CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and have bought again.

I am building a vegetable garden enclosure. I found everything I needed at Supply House. I give them three B's, (Best Selection, Best Price and Best Delivery.)
Gardener
Wallingford, Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic Co, They are competitive in pricing, & ship fast!

I have been using SupplyHouse for awhile now for my business. They always have what I need and they ship very fast...You won't regret them for your business. Michael
Cat Ramp
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and all my other pvc supplies

This was exactly what I needed to finish my shade project. I searched every possible place in the Phoenix Metro area and no one had it. I bought it here for a great 23price and quick delivery. From now on, this is my to go place to buy my parts. Thank you guys
Joe
Phoenix, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy