Apply to be a TradeMaster!
Main product image of 3" x 1-1/2" PVC Sch. 40 Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom

3" x 1-1/2" PVC Sch. 40 Saddle (IPS O.D. x Soc)

SKU:
463-337
Rating:
(1)
Q&A:
(0)
3" x 1-1/2" PVC Sch. 40 Saddle (IPS O.D. x Soc)
Magnifying glass
Hover image to zoom
$18.84 each
BOX UP & SAVE 13%
$163.20 box of 10
$16.32 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3" x 1-1/2"
4" x 1/2"
Connection Type: 
IPS x Socket

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS x Socket Connection
Product Highlight: Size
3" x 1-1/2"
Product Highlight: Color
White

Specs

–
Connection Type:

IPS x Socket

Color:

White

Size:

3" x 1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Did just what I needed

Clamps included would've been nice but worked as I needed
Charlie
Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy