Apply to be a TradeMaster!
Main product image of 2 Pole Contactor (120V, 40 Amp)
Magnifying glass
Hover image to zoom

2 Pole Contactor (120V, 40 Amp)

Brand:
Packard
SKU:
C240B
Rating:
(6)
Q&A:
(0)
2 Pole Contactor (120V, 40 Amp)
Magnifying glass
Hover image to zoom
$12.88 each
In Stock
In Stock
Get 116 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
40 Amps

Specs

–
Voltage:

120v

Amperage:

40

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Pole Contactor (208/240V, 40 Amp)
SKU: C240C
Packard

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Works well

This is a good solution to be able to control 240 appliances with a 120v internet connected switch
Barry
Massachusetts
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!!!

great price and great product!
Jo Razmas
Delaware Beach
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality and Reliability Component

This electrical high current contactor serves to provide reliable control of my elevator. The quality of the product and the price are both very reasonable and appreciated.
Rick
Buffalo, WY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks for quick shipping

Thanks for quick shipping
Turhan
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 pole contactor

I use this on my 30 amp air compressor. Works great and should last a long time.
Bert
Arizona
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Contactor works as needed to

I used this in making a dust collector remote switch assembly.
Lenny
Lyman,SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy