Apply to be a TradeMaster!
Main product image of Transformer, 40VA, 60 Hz, 120V Primary, 24V Secondary, Multi-Mount
Magnifying glass
Hover image to zoom

Transformer, 40VA, 60 Hz, 120V Primary, 24V Secondary, Multi-Mount

SKU:
90-T40M1
Rating:
(7)
Q&A:
(1)
Transformer, 40VA, 60 Hz, 120V Primary, 24V Secondary, Multi-Mount
Magnifying glass
Hover image to zoom
$30.14 each
In Stock
In Stock
Get 109 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Multi

Description

–
For Industrial, Heating and Air Conditioning Controls Applications

Features
  • Color coded primary leads
  • Multi-mount styles available

Specs

–
Application:

Air Conditioning

Heating

Type:

Class 2 Transformers

Voltage (Secondary):

24v

Hertz:

60

VA Rating:

40

Mount:

Multi

Electric Connection:

Leadwires

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage (Secondary)
VA Rating
Mount
CURRENT ITEM
Product Image of Transformer, 40VA, 60 Hz, 120V Primary, 24V Secondary, Multi-Mount
Transformer, 40VA, 60 Hz, 120V Primary, 24V Secondary, Multi-Mount
SKU: 90-T40M1
(7)
24v
40
Multi

You May Also Need

Product Reviews

4.29 out of 7 reviews
100% would recommend this product
4.29
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
14%
2 star
14%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Just as Represented

Supply house always comes through with the part as described. With quick delivery.
Eddy
Kansas City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

solid, well build 24v transformer

I have a central vacuum cleaner. it's main connection panel includes a small PC board with a directly soldered 24v transformer. the leads on this component eventually break internal winding contacts due to the suction motor vibration- and the unit quits working. I purchased this frame mount 24v transformer with easily interpreted wire colors in long wire pigtails. the transformer 110v lines got a conventional wall power plug and connect to a power strip. then I soldered the low volt extension leads to the vacuum unit's circuit board . The transformer frame mount design allowed me to easily mount it to the inner surface of my sound reduction enclosure where it is immune to motor vibrations. the mount points are not the electrical connections- solving a design weakness of the central vac. head unit. nice.
Lars
Upstate NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Transformer Replacement

I bought this transformer as a replacement for one that failed on an a 10-year old Modine greenhouse propane heater. It works as it should and hopefully it will continue to do so as long as the heater remains in service
Gray Wolf
Sarasota, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Faulty Transformer

I purchase 4 of your 90-T40M1 transformers (xfrm) to provide 24V for my heaters in a very large greenhouse. The ordinals have been running for 25 years and starting to fail. When I hock-up the first one the heater came on and ran for about 5 min, so I thought all was Ok and put it on auto. When checking it later I could smell something burning and turn everything off. I first thought the controller had gone but after checking I noted a burn spot on the new xfrm so I thought I'd check it out. There was no continuity on the primary. I open it up and found that an unused tap (I think it was used for the 208/240V xfrm) had shorted to the casing when it was assemble the installation paper got bent over and allow the tap to touch the case. I have the xfrm if you want it back. I since installed another xfrm and it has been running for two days.
Langly2
Arroyo Grande, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Transformer works like it should. Only real issue is mounting it on the included 4x 4 plate. The hole is just a flat round hole, and the screw will just flex pass the edge and won't tighten down. To fix this, just use needle nose pliers and bend a small lip up for the screw to push against and it will tighten in place. There are others that work well right out of the box.for a few more dollars.
Plumber63
Waterloo, IN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacment part

This one and 90-T40F1 are stocked on my truck between the two fit in 99% of the gas furnaces out there in the oem spot.
Plumber63
Waterloo, IN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product & Fair price

Replacement part for repair.
pantex
Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what are the dimensions of this transformer?

Asked by George 11 years ago

Add your answer

* Required Field
-

Approximately 3"H x 2-1/4W x 2-1/2D

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy