Apply to be a TradeMaster!
Main product image of 110-125V Start Capacitor (108-130 MFD)
Magnifying glass
Hover image to zoom

110-125V Start Capacitor (108-130 MFD)

Brand:
Packard
SKU:
PMJ108
Rating:
(6)
Q&A:
(0)
110-125V Start Capacitor (108-130 MFD)
Magnifying glass
Hover image to zoom
PMJ108 has been discontinued
Discontinued April 12, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
110-125V Start Capacitor (108-130 MFD)
Brand:
Titan Pro
SKU:TMJ108
(0)
Order by today, receive 11 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
110-125V
Product Highlight: MFD
108-130 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height
2-3/4"

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
  • Rated 3-second start
  • 20 starts per hour
  • Operating temperature range: 40º to 65ºC (-40º to 149ºF)
  • Meet or exceed Electronic Industries Association (EIA)
  • Standard RS-463 type 2
  • Hertz: 50/60
  • UL recognized and CUL approved

Specs

–
Voltage:

110-125V

MFD:

108-130

Height:

2-3/4"

Diameter (Inches):

1-7/16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

all good

cheap, quick and the well pump runs again!!
old guy
newport news, va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, this item worked as described

This capacitor replaces the one used on my very old Craftsman Radial Arm Saw. Fits perfectly, very reasonable solution
PHM
Brookline, VT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what the Dr ordered.

I bought this to repair the motor on an old craftsman 10 inch redial arm saw. the switch was broken, and jumping it only produced a hum. Put in the new capacitor and it runs like a champ. Excellent price, as far as I know.
paulpf316
York PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this products

good servise
ARIZONA ARMATURE
PHOENIX AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality, but not made in USA as was implied on Amazon.

Good quality product but made in china as most things are today. /: Works as desired, delivered ontime and in the agreed time frame. I would do business wwith them again anytime. Thanks for thegreat service!!
William
California
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

My pool pump was only 1 year old and the starting cap went bad. I ordered what I needed and had it very quickly , installed it in 5 minutes and I was good to go. very happy
Doug
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?