Apply to be a TradeMaster!
Main product image of 30 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

30 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12717
Rating:
(35)
Q&A:
(0)
30 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$7.94 each
In Stock
In Stock
Get 163 Mon, Nov 23
Order by today, receive Monday
Shape: 
Round
Voltage: 
370V
MFD: 
30
30

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
30 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-3/4" Diameter
Product Highlight: Height (Inches)
2.38" Height
Product Highlight: Width (Inches)
1-3/4" Width

Description

–
Features:
  • Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz

Specs

–
Type:

Capacitor

MFD:

30

Voltage:

370V

Shape:

Round

Diameter (Inches):

1-3/4"

Height (Inches):

2.38"

Width (Inches):

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Diameter (Inches)
Width (Inches)
CURRENT ITEM
Product Image of 30 MFD Round Run Capacitor (370V)
30 MFD Round Run Capacitor (370V)
SKU: 12717
(35)
30
370V
Round
1-3/4"
1-3/4"
30
440/370V
Round
1.97"
1.97"
30
370V
Round
1-3/4"
1-3/4"
30
370V
Round
1.97"
1.97"

You May Also Need

Product Reviews

4.97 out of 35 reviews
100% would recommend this product
4.97
out of 35 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 35 reviews

A perfect replacement

I am using a vibrator that I cycle as much as 20 times per minute. The manufacturers recommendation is to cycle 4 times per hour. So I run into a problem where the manufacturers provided start capacitor is a 220-250V 147 mfd to 174 mfd. This capacitor often failed high drawing so much current that it burns out the start/overload switch and the start winding relay. Through experimentation this 370v 30 mfd run capacitor starts and runs the vibrator perfectly. My testing was to run the vibrator on 3 second cycles 1.5 on, 1.5 off, 20 cycles per minute for 10 days continuous. This is about 288 thousand continuous start/stop cycles. With an ambient temperature of about 85 F the vibrator ran at generally 175 F to 185 F, pulling 13 amps inrush, 1.5 amps running, the capacitor was generally at 90 F to a maximum of 110 F. This is the capacitor I will be using from now on!
Steve B
Las Vegas, NV
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor capacitor

Use on a pool cleaner motor and it works just great. Smaller package than most in that size, no problems fitting it in. Motor started right up.
Pool cleaner
Austin, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would absolutely purchase from this company again.

Used it for my inground pool pump motor. Worked perfectly and super fast shipping.
Billy
Crestwood, KY 40014
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well

used on pool pump
Jim
Houston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast, accurate shipping

Easy to order, here fast
Poolguy
Kansas City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again if I needed. Work great, excellent price.

Works great in my heat pump.
Jesse
SW Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When needed I will buy the product again

For pool water pump use
Sidhu
Las Vegas NV 88134
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this seller again

The product worked like it should. Got what I ordered. Fast shipping.
Clint
Orlando, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would most definitely buy this product again.

Worked perfect to repair my pool pump. Replacing the existing capacitor that had gone bad.
Chuck
Mississippi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good varieth of products

Shipping was higher than I expected
Ron
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy