Apply to be a TradeMaster!
Main product image of 440 V Round Motor Run Capacitor (50/5 MFD)
Magnifying glass
Hover image to zoom

440 V Round Motor Run Capacitor (50/5 MFD)

Brand:
Packard
SKU:
PRCFD505
Rating:
(2)
Q&A:
(0)
440 V Round Motor Run Capacitor (50/5 MFD)
Magnifying glass
Hover image to zoom
$17.54 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
50/5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
3.88" Height
Product Highlight: Width (Inches)
2" Width

Description

–
440 V Round Motor Run Capacitor (50/5 MFD)

Specs

–
Voltage:

440v

MFD:

50/5

Shape:

Round

Diameter (Inches):

2"

Height (Inches):

3.88"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

7.5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF7.5
Titan Pro

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product from a great company

Of course, on the 1st sweltering heatwave of the summer, my AC goes out. It wa the weekend and didn't want to pay an arm and a leg to have it looked at. Decided to try this part myself and am so glad I did. Shipping was quick and the product did the trick to get my home cool again.
Rudy
Youngstown, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor

Exactly what I ordered. Fast service
Tom
Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy