Shop Resideo Sale
Main product image of 55/7.5 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

55/7.5 MFD Round Run Capacitor (440/370V)

Brand:
Jard
SKU:
12793
Rating:
(0)
Q&A:
(0)
55/7.5 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$16.24 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
MFD: 
55/7.5
80/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
55/7.5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Height (Inches)
3.88" Height
Product Highlight: Width (Inches)
2" Width

Description

–
Features:
  • Non-PCB capacitors.
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL and CSA listings available
  • 50/60 Hz

Specs

–
MFD:

55/7.5

Voltage:

440/370V

Type:

Capacitor

Shape:

Round

Diameter (Inches):

2-1/2"

Height (Inches):

3.88"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 55/7.5 MFD Round Run Capacitor (440/370V)
55/7.5 MFD Round Run Capacitor (440/370V)
SKU: 12793
55/7.5
440/370V
Round
55/7.5
440/370V
Round

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy