Apply to be a TradeMaster!
Main product image of 440 V Round Motor Run Capacitor (55/5 MFD)
Magnifying glass
Hover image to zoom

440 V Round Motor Run Capacitor (55/5 MFD)

Brand:
Packard
SKU:
PRCFD555
Rating:
(4)
Q&A:
(0)
440 V Round Motor Run Capacitor (55/5 MFD)
Magnifying glass
Hover image to zoom
$12.68 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
55/5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Height (Inches)
3.88" Height
Product Highlight: Width (Inches)
2" Width

Specs

–
Voltage:

440v

MFD:

55/5

Shape:

Round

Diameter (Inches):

2-1/2"

Height (Inches):

3.88"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

60/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD605
Titan Pro

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Item worked perfectly

Capacitor worked as it should and replaced one that was close to failing (leaking and bulging). Service with SH is always first rate, prompt to respond AND deliver the product.
crimso
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected

I purchased this to replace a leaky cap I discovered last year when doing some basic service/maintenace on our A/C unit at the beginning of the season. I also grabbed an extra one just for insurance since the cost is minimal when compared to the complaints I'd get for being cheap. It was a direct replacement for our 4 ton unit and has been in service for roughly a year with no issues. No regrets.
crimso
SE Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

Have not used this product yet because I purchased as a spare but it looks identical to the original capacitor and it was a great price!
none
southwest missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I ordered 2 capacitors and one came immediately. The 2nd one came a couple of weeks later. That's fine because I didnt need them right now. I only got them as spares.
Kelly Meadows
Wilmington, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy