Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Capacitors
Motor Start Capacitors
Titan Pro Motor Start Capacitors
220-250V Start Capacitor (130-158 MFD)
Brand:
Packard
SKU:
PTMJ130
Rating:
(1)
Q&A:
(0)
Hover image to zoom
PTMJ130 has been discontinued
Discontinued January 24, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
220-250V Start Capacitor (130-158 MFD)
Brand:
Titan Pro
SKU:
TTMJ130
(0)
Order by
today
, receive 24 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
220-250V
130-158 MFD
Round
1-13/16" Diameter
3-3/8"
Description
–
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic.
They have standard dual blade terminals.
220-250 VAC
130-158 MFD
Specs
–
Voltage:
220-250V
Diameter (Inches):
1-13/16"
MFD:
130-158
Height:
3-3/8"
Shape:
Round
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
20 MFD Round Motor Run Capacitor (440/370V)
SKU:
TRCF20
Titan Pro
50 MFD Round Run Capacitor (370V)
SKU:
12725
Jard
270-324 MFD Round Start Capacitor (250/220V)
SKU:
11954
Jard
270-324 MFD Round Start Capacitor (110/125V)
SKU:
11919
Jard
540-648 MFD Round Start Capacitor (110/125V)
SKU:
11926
Jard
189 - 227 MFD Round Start Capacitor (110/125V)
SKU:
11915
Jard
189-227 MFD Round Start Capacitor (220/250V)
SKU:
11951
Jard
216 - 259 MFD Round Start Capacitor (220/250V)
SKU:
11952
Jard
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great item
Exact match
Jimmy
Dothan, Al
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video