Apply to be a TradeMaster!
Main product image of 270-324 MFD Round Start Capacitor (250/220V)
Magnifying glass
Hover image to zoom

270-324 MFD Round Start Capacitor (250/220V)

Brand:
Jard
SKU:
11954
Rating:
(7)
Q&A:
(1)
270-324 MFD Round Start Capacitor (250/220V)
Magnifying glass
Hover image to zoom
$13.63 each
In Stock
In Stock
Get 52 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Voltage: 
220/250V
MFD: 
270-324
216 - 259

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220/250V
Product Highlight: MFD
270-324 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2-1/16" Diameter
Product Highlight: Height (Inches)
4.375" Height

Description

–
270-324 MFD Round Start Capacitor (250/220V)

The Jard Motor Start Capacitors provide a low cost alternative to popular models available. Jard offers the largest assortment of capacitor ratings in the industry.

These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Voltage:

220/250V

MFD:

270-324

Shape:

Round

Diameter (Inches):

2-1/16"

Height (Inches):

4.375"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

540-648 MFD Round Start Capacitor (110/125V)
SKU: 11926
Jard

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

i would buy this again

great quality replacement at a great price with quick shipping
Sam
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will purchase from them again.

perfect match to the specification of the original capacitor and worked perfectly. I have purchased from Supply House in the past, will in the future. Their customer service is excellent and delivery time exceptional. Thanks to all their associates.
Airbornetwo
Lower Moreland, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Great priced and does the job.
Mark
Lafayette, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

anything i get from supplyhouse is quick and easy

just that supply house is awesome
shelly
nebraska
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again if ever needed

The capacitors I purchased worked great, no issues. Supply House is about one of the best customer service companies around. They work with you and will resolve any issue you have. I will order from these guys even if the part is a few dollars more some place else because of there excellent customer service and there fast shipping. You can't go wrong with this company. A+
Home owner
Lenox MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to find maintenance items for both home and work

SUPPLYHOUSE.COM IS BECOMING ONE OF MY FIRST GO-TO PLACES WHEN LOOKING FOR ITEMS AT BOTH WORK AND HOME.
Chuck
Fort Worth, Tx
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

We replaces these in an old water pump. They worked great.
Ken
New Braunfels, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are the these capacitors oil filled

Asked by pump 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes they are.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy