Apply to be a TradeMaster!
Main product image of WhisperGreen Select Pick-A-Flow 110/130 or 150 CFM Quiet Exhaust Fan Flex-Z Fast Install bracket + 6 in. Duct Adapter, ENERGY STAR Certified
Magnifying glass
Hover image to zoom

WhisperGreen Select Pick-A-Flow 110/130 or 150 CFM Quiet Exhaust Fan Flex-Z Fast Install bracket + 6 in. Duct Adapter, ENERGY STAR Certified

Brand:
Panasonic
SKU:
FV-1115VK2
Rating:
(0)
Q&A:
(0)
WhisperGreen Select Pick-A-Flow 110/130 or 150 CFM Quiet Exhaust Fan Flex-Z Fast Install bracket + 6 in. Duct Adapter, ENERGY STAR Certified
Magnifying glass
Hover image to zoom
FV-1115VK2 has been discontinued
Discontinued February 21, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Panasonic WhisperGreen Select Ceiling Mount Exhaust Fan, Customizable, 110-130-150 CFM, FV-1115VK3
Brand:
Panasonic
SKU:FV-1115VK3
(0)
Order by today, receive 15 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
<0.3 Sones
Product Highlight: Warranty
6 Year DC Motor/3 Year Parts Warranty
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Galvanized Steel

Description

Thanks to an impressive array of advanced options, the new WhisperGreen Select is the ideal all-purpose IAQ Solution. The ingenious new Pick-A-Flow technology gives you the ability to select your required air flow with just the flip of a switch. Then, a set of four unique Plug N Play modules allow you to further customize the fan by choosing Multi-Speed Operation, Motion Sensor, Condensation Sensor and Automatic LED Night Light. With Multi-Speed you can select the proper CFM settings to satisfy ASHRAE 62.2 continuous ventilation requirements.

WhisperGreen Select also features our revolutionary DC Motor with SmartFlow optimum CFM technology and our unique LED replaceable lamps. Our new Flex-Z Fast bracket system provides quick and easy installation. WhisperGreen Select can also be used to comply with LEED for Homes, CalGreen and ENERGY STAR® for Homes 3.0.
  • FV-11-15VK1: 110-130-150 CFM single speed
  • MAX. Current (amps): 0.33
  • Power Rating (V/Hz): 120/60
  • Motor Type: DC
  • Type of Motor Bearing: Ball
  • Thermal Fuse Protection: Yes
  • Blower Wheel Type: Sirocco
  • ENERGY STAR Qualified: Yes
  • Duct Diameter (Inches): 6
  • Mounting Opening (Inches sq.): 10-1/2
  • Grille Size (Inches sq.): 13
  • Shipping Gross Weight (lbs): 13.45
  • UL tub/Shower Enclosure: Yes
  • Washington VIAQ Code: Yes
  • California Title 24 Compliant: Yes
  • Mfg in ISO 9001 Certified Facility: Yes

Specs

Type:

Single Speed

Application:

Bathroom

Motor:

DC

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Galvanized Steel

Duct Size:

6"

Voltage:

120v

Hertz:

60

Air Circulation (CFM H/M/L):

150-130-110

Air Flow Capacity (CFM):

150

Sone:

<0.3

Thermal Fuse Protection:

Yes

Warranty:

6 Year DC Motor/3 Year Parts

Features:

Energy Star Qualified

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

45 Replacement Parts

UL Mark
SKU: FFV2260003S
Panasonic
Ornamental Cover
SKU: FFV2220074S
Panasonic
Grille, FFV1115VK2
SKU: FFV1115VK2
Panasonic
Connector Plate, FFV11VK20913
SKU: FFV11VK20913
Panasonic
Caution Label 1
SKU: FFV0810011S
Panasonic
Connector Assembly
SKU: FFV11KSL2301
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM