Apply to be a TradeMaster!
Main product image of WhisperLine Remote Mount In-Line Fan, 330 CFM, ENERGY STAR Certified
Magnifying glass
Hover image to zoom

WhisperLine Remote Mount In-Line Fan, 330 CFM, ENERGY STAR Certified

Brand:
Panasonic
SKU:
FV-30NLF1
Rating:
(12)
Q&A:
(1)
WhisperLine Remote Mount In-Line Fan, 330 CFM, ENERGY STAR Certified
Magnifying glass
Hover image to zoom
FV-30NLF1 has been discontinued
Discontinued March 4, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Vortex Powerfan 6" Inline Duct Fan (136-497 CFM)
SKU:VTX600
(0)
Order by today, receive 8 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
340 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
1.7 Sones
Product Highlight: Warranty
3 Year (Parts) Warranty
Product Highlight: Mount
Remote
Product Highlight: Material
Galvanized Steel

Description

  • UL Listed for Tub/ Shower Enclosure: Yes
  • Washington State VIAQ Code: Yes
Ventilate Multiple Areas with Just One Fan!
Panasonic WhisperLine fans are designed for multiple-task ventilation. This means that you can ventilate multiple areas or multiple rooms with just one fan. For example, you can place inlets over the shower, tub, toilet and/or vanity in a single bathroom and still use just one fan. In recent years, homes have become more airtight and energy efficient. While this lowers the cost to heat and air-condition a home, it also retains pollutants that can be hazardous to its occupants. One way to improve the air quality of the home is through whole-house ventilation with a Panasonic WhisperLine fan, which removes "stale" air and provides fresh air on a slow, continuous basis.

So Quiet You Might Not Know it's On
WhisperLine fans feature a totally enclosed condenser motor and a large, double suction blower wheel to quietly move air. A small wheel turning very fast will create more noise than a large wheel turning more slowly for a given airflow. The fan uses a wide blower wheel that moves a large amount of air at reduced RPMs. The blower wheel is also designed to draw air in from both sides, which helps keep the noise down, as there is more area for the air to enter the wheel. In fact, it is quiet enough that you might not even know it's on.

Adjustable Airflow for Multi-Inlet Balance
Low profile, family-designed grilles feature an adjustable airflow so you can balance the airflow from multiple inlets. Inlets closest to the fan will "pull" more air than ones further from the fan. By adjusting the inlets, you can balance the airflow from each inlet to create even air circulation.

Easy Installation
This in-line fan can be installed in five different positions and joist, truss and suspension brackets are included to help make your installation as easy as possible.

Continuous, Trouble-free Operation for Many Years
This fan is designed to give you continuous, trouble-free operation for many years thanks in part to its high-quality components and permanently lubricated motors which wear at a slower pace. Also, since heat is always detrimental to motor life (the cooler the environment, the longer the motor will last), the electrical configuration of this model's condenser motor is designed to allow it to operate at lower temperatures, increasing the life of the motor and bearings. And, the fan housing is made of heavy-gauge zinc galvanized steel and painted to protect it from rust.

Specs

Motor:

Condenser

Air Flow Capacity (CFM):

340

Sone:

1.7

Mount:

Remote

Material:

Galvanized Steel

RPM:

1337

Duct Size:

6"

Thermal Fuse Protection:

Yes

Features:

Tapered Duct Adapter for Easy Connection

Insulated Housing

Totally Enclosed Condenser Motor

Includes Joint or Truss Attachment Brackets

Includes Suspension Brackets

5 Positions for Installation

Adjustable Airflow for Multi-Inlet Balance

Warranty:

3 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Air Flow Capacity (CFM)
RPM
Duct Size
Warranty

You May Also Need

Panasonic Installation Kit for In-line Fans & ERVs, 6" Duct Double Inlet with 2 Grilles & Y-Adaptor, PC-NLF06D
SKU: PC-NLF06D
Panasonic

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Easy install, moves a lot of air

I used this for a remote mount bath fan in my attic. I had plenty of space to work with up there and this thing was perfect. It's a big room and this thing clears it out easily.
Country Boy
Chicago, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product.

Had our carpenter install the unit. It is quiet as advertised. It also moves more air in the bathroom.
Mike
Pavilion, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

They are exactly what we ordered -used for our solar thermal panel installations
Pam
minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again. Very quiet.

Radon remediation
Floyd
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

These are perfect
Pam
Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fan!

We purchased this fan to replace a very old fan in our bathroom. Installation was easy and the fan runs great! Quiet and efficient, too. Shipping was fast and accurate. Definitely would purchase again.
Bob
Rochester, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Already considering one of these for another bathroom

Powerful and amazingly quiet!
sweli
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent fan, it is a beast

I replaced a noisy Broan 110cfm connected to a 4in flex duct. I use two 4in flexes located in two spots in the bathroom combined into one 6in for the inlet. Then I use a 6in to two 4in adapter and have two 4in flex ducts going outside. I had these existing so it was much easier than installing a new 6in in the eave. Way more quiet than the Broan. Pulls tons of air, easy install. Not much to say. It works well. No problem on the lutron timer as this uses about 60watts.
Ben
Nebraska
9 years ago
Was this review helpful to you?

Excellent Fan and Very Quiet

I'm really impressed with this fan. It's quiet and powerful and I plan to install another in my master bath. One note: if you are installing this in a ceiling with trusses that are on 24" centers, you are going to have an issue with the longer mounting brackets if installing in between the trusses. The bracket extensions make the brackets too long, so you will have to shorten the extensions. This actually creates a different problem in that the brackets are then too flimsy to support the unit because the design of the brackets has a weak spot. You will have to use strapping to aid in supporting the unit. Despite this flaw in the mounting bracket, I really like this fan.
Garage Weasel
Round Rock, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product Again

Well constructed, lot's of optons of use>
JD Wooodworks
Torrance CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I don't see the electrical requirements. Is it 120V? Does it require a dedicated 15 or 20 amp circuit?

Asked by DIYJoe 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Joe, thanks for writing in. The power rating for this fan is 120V/60Hz and has a 0.86 amp current. For further info, please see the submittal sheet for this fan - https://s3.amazonaws.com/s3.supplyhouse.com/product_files/FV-30NLF1-sub.pdf

Was this review helpful to you?