Shop Limited Time Deals
Main product image of Panasonic FlexDamper All-In-One Ceiling Radiation Damper, PC-RD05C5
Magnifying glass
Hover image to zoom

Panasonic FlexDamper All-In-One Ceiling Radiation Damper, PC-RD05C5

Brand:
Panasonic
SKU:
PC-RD05C5
Rating:
(0)
Q&A:
(0)
Panasonic FlexDamper All-In-One Ceiling Radiation Damper, PC-RD05C5
Magnifying glass
Hover image to zoom
PC-RD05C5 has been discontinued
Discontinued November 4, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Panasonic FlexDamper All-In-One Ceiling Radiation Damper, PC-RD06C6
Brand:
Panasonic
SKU:PC-RD06C6
(0)
Order by today, receive 140 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Galvanized Steel

Description

Overview:

This folded, ceramic-curtain style damper meets both combustible and non-combustible UL assemblies. Supports two-stage construction: fan housing and damper sleeve during framing, and fan/motor/damper installation after finishes. The damper provides easy access to fan/motor/damper for hassle-free maintenance.

Features
  • Ceiling Damper: The folded, ceramic-curtain style damper provides easy access to fan/motor/damper for hassle-free maintenance; Meets both combustible and non-combustible UL assemblies
  • Easy 2-Stage Install: Allows for versatile, two-stage construction during framing and after finishes: fan housing and damper sleeve during framing, and fan/motor/damper installation after finishes
  • Panasonic Compatible: UL approved for most Panasonic 10 1/4" 50-150 CFM fans, fan/lights and fans with motion sensor
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

Product Type:

Radiation Damper

Material:

Galvanized Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+

You May Also Need