Apply to be a TradeMaster!
Main product image of 2" Copper, Plastic Split Escutcheon, Chrome Plated (2-1/8" OD)
Magnifying glass
Hover image to zoom

2" Copper, Plastic Split Escutcheon, Chrome Plated (2-1/8" OD)

Brand:
Wal-rich
SKU:
1731612
Rating:
(3)
Q&A:
(0)
2" Copper, Plastic Split Escutcheon, Chrome Plated (2-1/8" OD)
Magnifying glass
Hover image to zoom
$2.05 each
In Stock
In Stock
Get 11 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
2" CTS
Product Highlight: Material
Plastic
Product Highlight: OD
2-1/8"

Description

–
2-1/8" OD Plastic Split Escutcheon, Chrome Plated, 2" Nominal

Specs

–
Finish:

Chrome

Size:

2" CTS

Material:

Plastic

OD:

2-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Copper, Plastic Split Escutcheon, Chrome Plated (5/8" OD)
SKU: ESBS050
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fits 2" copper pipe perfectly!

The rings open at the seam if desired to allow them to be twisted onto the pipe if it's already installed in the wall. It wrapped around the pipe perfectly.
Erich
Ogden, IA
2 years ago
Was this review helpful to you?

What we needed for finishing on jobsite

This size escutcheon is hard to come by and none of our wholesalers stock it in Minneapolis. Was glad to find it on supply house so we could finish our project!
Jeff
Minneapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

The Escutcheon fit perfectly and looks great.
Handiman T.
Upstate, New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy